The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Cutler Hammer, Div of Eaton
-
M22-PVS-K02
Cutler Hammer, Div of Eaton Switches, M22 Series
MFG Item Number
M22-PVS-K02
Product Description
PLKR Pushbutton, Red, 38mm Mush, 2NC
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Operation |
Push Lock-Key Reset |
Contacts |
2NC |
Max Voltage |
500 VAC |
Current (A) |
10 A |
Lens/Button Shape |
Mushroom |
Lens/Button Color |
Red |
Operator Size (mm) |
35 mm |
Terminal Type |
Fingersafe Screw |
Depth Behind Panel |
1.77 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
M22-D-G-K10
Cutler Hammer, Div of Eaton Switches, M22 Series
MFG Item Number
M22-D-G-K10
Product Description
Pushbutton, Mom, Grn, Flush, 1NO,
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Operation |
Momentary |
Contacts |
1NO |
Max Voltage |
500 VAC |
Current (A) |
10 A |
Lens/Button Shape |
Round Flush |
Lens/Button Color |
Green |
Operator Size (mm) |
30 mm |
Bezel |
Plastic Round |
Full Shroud |
No |
Terminal Type |
Fingersafe Screw |
Rating (A) @ 120/125 VAC |
4 A |
Depth Behind Panel |
1.77 " |
Rating (A) @ 220-250 VAC |
4 A |
Rating (A) @ 24-30 VDC |
3 A |
Rating (A) @ 48 VDC |
1.7 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
M22-D-S-K11
Cutler Hammer, Div of Eaton Switches, M22 Series
MFG Item Number
M22-D-S-K11
Product Description
Pushbutton, Mom, Blk, Flush, 1/1,
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Operation |
Momentary |
Contacts |
1NO, 1NC |
Max Voltage |
500 VAC |
Current (A) |
10 A |
Lens/Button Shape |
Round Flush |
Lens/Button Color |
Black |
Operator Size (mm) |
30 mm |
Bezel |
Plastic Round |
Full Shroud |
No |
Terminal Type |
Fingersafe Screw |
Rating (A) @ 120/125 VAC |
4 A |
Depth Behind Panel |
1.77 " |
Rating (A) @ 220-250 VAC |
4 A |
Rating (A) @ 24-30 VDC |
3 A |
Rating (A) @ 48 VDC |
1.7 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
M22-PVT-K01
Cutler Hammer, Div of Eaton Switches, M22 Series
MFG Item Number
M22-PVT-K01
Product Description
PLTR Pushbutton, Red, 38mm Mush, 1NC
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Operation |
Push Lock-Twist Release |
Contacts |
1NC |
Max Voltage |
500 VAC |
Current (A) |
10 A |
Lens/Button Shape |
Mushroom |
Lens/Button Color |
Red |
Operator Size (mm) |
35 mm |
Terminal Type |
Fingersafe Screw |
Depth Behind Panel |
1.77 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
M22S-WKV-K10
Cutler Hammer, Div of Eaton Switches, M22 Series
MFG Item Number
M22S-WKV-K10
Product Description
Selector Switch, 2-Pos Maint, 1NO,
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
2 |
Operator Type |
Knob |
Contacts |
1NO |
Max Voltage |
500 VAC |
Current (A) |
10 A |
Bezel |
Plastic Round |
Terminal Type |
Fingersafe Screw |
IP Rating |
IP66 |
Depth Behind Panel |
1.77 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
M22-WKV-K10
Cutler Hammer, Div of Eaton Switches, M22 Series
MFG Item Number
M22-WKV-K10
Product Description
Selector Switch, 2-Pos Maint, 1NO,
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
2 |
Operator Type |
Knob |
Contacts |
1NO |
Max Voltage |
500 VAC |
Current (A) |
10 A |
Bezel |
Plastic Round |
Terminal Type |
Fingersafe Screw |
IP Rating |
IP66 |
Depth Behind Panel |
1.77 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
M22-R10K
Cutler Hammer, Div of Eaton Potentiometers, M22 Series
Product Description
Potentiometer Operator, 10K Ohm
Specifications
Specifications
Tolerance % |
10 % |
Wattage |
0.5 W |
Number of Turns |
1 |
Potentiometer Included |
Yes |
Mounting Style |
Panel Mount |
Operator Type |
Knob |
Mounting Size (mm) |
22 mm |
Bezel |
Round Chrome |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
M22-WRK3-K20
Cutler Hammer, Div of Eaton Switches, M22 Series
MFG Item Number
M22-WRK3-K20
Product Description
Selector Switch, 3-Pos Maint, 2NO,
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
3 |
Operator Type |
Knob |
Contacts |
2NO |
Max Voltage |
500 VAC |
Current (A) |
10 A |
Bezel |
Plastic Round |
Terminal Type |
Fingersafe Screw |
IP Rating |
IP66 |
Depth Behind Panel |
1.77 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
M22-PVS-K01
Cutler Hammer, Div of Eaton Switches, M22 Series
MFG Item Number
M22-PVS-K01
Product Description
PLKR Pushbutton, Red, 38mm Mush, 1NC
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Operation |
Push Lock-Key Reset |
Contacts |
1NC |
Max Voltage |
500 VAC |
Current (A) |
10 A |
Lens/Button Shape |
Mushroom |
Lens/Button Color |
Red |
Operator Size (mm) |
35 mm |
Terminal Type |
Fingersafe Screw |
Depth Behind Panel |
1.77 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
M22-DL-G-K10-230G
MFG Item Number
M22-DL-G-K10-230G
Product Description
Pushbutton, Mom, Grn, Flush, 120V Di
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Contacts |
1NO |
Operation |
Momentary |
Lens/Button Shape |
Round Flush |
Lens/Button Color |
Green |
Operator Size (mm) |
30 mm |
Lamp Type |
LED |
Current (A) |
10 A |
Terminal Type |
Fingersafe Screw |
Full Shroud |
No |
Bezel |
Plastic Round |
Depth Behind Panel |
1.77 " |
Rating (A) @ 120/125 VAC |
4 A |
Rating (A) @ 220-250 VAC |
4 A |
Rating (A) @ 24-30 VDC |
3 A |
Rating (A) @ 48 VDC |
1.7 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
M22
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved