M22S-WKV-K10

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M22S-WKV-K10 Eaton Switches, M22 Series, NON-IL VPOS MTN SEL SW THB-GP BLK-BZL1NO
MFG Item Number
M22S-WKV-K10

M22S-WKV-K10 Eaton Switches, M22 Series, NON-IL VPOS MTN SEL SW THB-GP BLK-BZL1NO

MFG Item Number
M22S-WKV-K10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, M22 Series
Item #
M22S-WKV-K10
NON-IL VPOS MTN SEL SW THB-GP BLK-BZL1NO

M22 Series Information

  • Field Convertibility of Maintained/Momentary and Key Removal Positions
  • More Than 100,000 Mechanical Operations
  • Capable of Communicating via ASi Protocol with ASi Adapter Modules
  • LED Offering Only for Improved Brightness Quality and 100,000 Hours of Operation
  • IP67, IP69K and NEMA 4X and 13 Protections

Eaton's M22 selector switch line offers an almost endless variety of options in maintained/momentary, key removal and illuminated devices. The coding adapters used for maintained/ momentary and key removal positions make the M22 stand out from competitive devices. By simply adding or removing a coding adapter from inside the operator, the end‑user can change the function of the button. Operator options include standard knob, rotary head, illuminated and keyed versions.


Specifications

Specifications
Manufacturer Part Number M22S-WKV-K10
Manufacturer Eaton
Product Series M22
Family Series Eaton Switches, M22 Series
Description Eaton M22 modular pushbutton, M22 Selector Switch, Completed Device, 22.5 mm, Knob, Two-Position, V, Maintained, Non-illuminated, Bezel: Black, Button: Black, 1NO, IP67, IP69K, NEMA 4X, 13
Illuminated No
Number of Positions 2
Mounting 22 mm
Selector Function Maintained
Operator Type Knob
Contacts 1NO
Max Voltage 500 VAC
Current Rating 10 A
Operator Color Black
Bezel Plastic Round
Terminal Type Fingersafe Screw
NEMA Rating NEMA 13, NEMA 4X
Protection Rating IP66
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
Alternatives
M22-WKV-K10
M22-WKV-K10
Eaton Switches, M22 Series