The store will not work correctly when cookies are disabled.
-
GP50
Daito Fuses, GP Series
Product Description
FUSE, 5A, 250V
Specifications
Specifications
Voltage (AC) |
250 VAC |
Current Rating |
5 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
1.5 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GP20
Daito Fuses, GP Series
Product Description
FUSE, 2A, 250V, RECT BODY
Specifications
Specifications
Voltage (AC) |
250 VAC |
Current Rating |
2 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
1.5 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GP32
Daito Fuses, GP Series
Product Description
FUSE, 3.2A, 250VAC/DC
Specifications
Specifications
Voltage (AC) |
250 VAC |
Current Rating |
3.2 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
1.5 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GP40
Daito Fuses, GP Series
Specifications
Specifications
Voltage (AC) |
250 VAC |
Current Rating |
4 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
1.5 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GP75
Daito Fuses, GP Series
Product Description
FUSE 7.5A 250VAC, JAPANESE TYPE PLUG
Specifications
Specifications
Voltage (AC) |
250 VAC |
Current Rating |
7.5 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
750 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GP032
Daito Fuses, GP Series
Product Description
FUSE, 0.32A
Specifications
Specifications
Voltage (AC) |
250 VAC |
Current Rating |
0.32 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
1.5 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GP05
Daito Fuses, GP Series
Product Description
FUSE, 0.5A
Specifications
Specifications
Voltage (AC) |
250 VAC |
Current Rating |
0.5 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
1.5 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GP10
Daito Fuses, GP Series
Product Description
FUSE, 1A, 250V, RECT BODY, DK GRN
Specifications
Specifications
Voltage (AC) |
250 VAC |
Current Rating |
1 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
1.5 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GP100
Daito Fuses, GP Series
Specifications
Specifications
Voltage (AC) |
250 VAC |
Current Rating |
10 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
750 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GP150
Daito Fuses, GP Series
Specifications
Specifications
Voltage (AC) |
250 VAC |
Current Rating |
15 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
750 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
GP
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved