Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GP20

Daito Fuses, GP Series

GP20

Daito Fuses, GP Series
FUSE, 2A, 250V, RECT BODY
MFG Item Number
GP20
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, GP Series
Item #
GP20
FUSE, 2A, 250V, RECT BODY

GP Series Information

  • 0.32 ~ 15 Amps
  • 250 Volts AC/DC
  • General Purpose Alarm Fuse
  • Plug‑In Type
  • UR, CSA, TUV Approved
The Daito GP series alarm fuses are commonly used in NC machine tools, power supplies, instrumentation and control systems, medical and communications equipment. When used with the proper fuse socket an open circuit will enable an alarm circuit. It's plug‑in style makes for simple and safe fuse replacement.

  • Open fuse indication window
  • PCB, DIN or Panel Mount with Proper Fuse Holder
  • RoHS Compliant


Specifications

Specifications
Manufacturer Part Number GP20
Manufacturer Daito
Product Series GP
Family Series Daito Fuses, GP Series
Description FUSE, 2A, 250V, RECT BODY BLADED CONNECTION
Fuse Type Japanese
Current Rating 2 A
AC Voltage 250 VAC
DC Voltage 250 VDC
Characteristic General Purpose
Interrupt Rating 1.5 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Plug-In
Depth 11.5 mm
Body Length 1.26 "
Length 1.26 "
Width 11.5 mm
Approvals CSA, NTT, PSE, TUV, UR
Comments Fuse has window for viewing trip status. Alarm contact is in the matching fuse holder.
Net Weight 0.015 lbs
Gross Weight 0.015 lbs