The store will not work correctly when cookies are disabled.
-
MP20
Daito Fuses, MP Series
Product Description
FUSE, 2A, 125V, DARK GREEN
Specifications
Specifications
Voltage (AC) |
125 VAC |
Current Rating |
2 A |
Voltage (DC) |
125 VDC |
Interrupt Rating |
100 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
17.2 mm |
Body Length (mm) |
17.2 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MP75
Daito Fuses, MP Series
Product Description
Fuse, 7.5A, 125VAC, Japanese Type,
Specifications
Specifications
Voltage (AC) |
125 VAC |
Current Rating |
7.5 A |
Voltage (DC) |
125 VDC |
Interrupt Rating |
100 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
17.2 mm |
Body Length (mm) |
17.2 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MP10
Daito Fuses, MP Series
Product Description
FUSE, 1A, 125V, DARK GREEN
Specifications
Specifications
Voltage (AC) |
125 VAC |
Current Rating |
1 A |
Voltage (DC) |
125 VDC |
Interrupt Rating |
100 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
17.2 mm |
Body Length (mm) |
17.2 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MP50
Daito Fuses, MP Series
Product Description
Fuse, 5A, 125VAC, JAPANESE TYPE PLUG
Specifications
Specifications
Voltage (AC) |
125 VAC |
Current Rating |
5 A |
Voltage (DC) |
125 VDC |
Interrupt Rating |
100 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
17.2 mm |
Body Length (mm) |
17.2 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MP32
Daito Fuses, MP Series
Product Description
FUSE 3.2A 125VAC, JAPANESE TYPE PLUG
Specifications
Specifications
Voltage (AC) |
125 VAC |
Current Rating |
3.2 A |
Voltage (DC) |
125 VDC |
Interrupt Rating |
100 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
17.2 mm |
Body Length (mm) |
17.2 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MP05
Daito Fuses, MP Series
Product Description
FUSE, 0.5A, 125V, DARK GREEN
Specifications
Specifications
Voltage (AC) |
125 VAC |
Current Rating |
0.5 A |
Voltage (DC) |
125 VDC |
Interrupt Rating |
100 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
17.2 mm |
Body Length (mm) |
17.2 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MP032
Daito Fuses, MP Series
Product Description
FUSE, 0.32A, 125V, DARK GREEN
Specifications
Specifications
Voltage (AC) |
125 VAC |
Current Rating |
0.32 A |
Voltage (DC) |
125 VDC |
Interrupt Rating |
100 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
17.2 mm |
Body Length (mm) |
17.2 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MP16
Daito Fuses, MP Series
Product Description
FUSE, 1.6A, 125V, DARK GREEN
Specifications
Specifications
Voltage (AC) |
125 VAC |
Current Rating |
1.6 A |
Voltage (DC) |
125 VDC |
Interrupt Rating |
100 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
17.2 mm |
Body Length (mm) |
17.2 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MP63
Daito Fuses, MP Series
Product Description
FUSE, 6.3A, 125V, DARK GREEN
Specifications
Specifications
Voltage (AC) |
125 VAC |
Current Rating |
6.3 A |
Voltage (DC) |
125 VDC |
Interrupt Rating |
100 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
17.2 mm |
Body Length (mm) |
17.2 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MP063
Daito Fuses, MP Series
Product Description
FUSE, 0.63A, 125V, DARK GREEN
Specifications
Specifications
Voltage (AC) |
125 VAC |
Current Rating |
0.63 A |
Voltage (DC) |
125 VDC |
Interrupt Rating |
100 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
17.2 mm |
Body Length (mm) |
17.2 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
MP
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved