Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MP32 Daito Fuses, MP Series, FUSE 3.2A 125VAC, JAPANESE TYPE PLUG
MFG Item Number
MP32

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

MP32 Daito Fuses, MP Series, FUSE 3.2A 125VAC, JAPANESE TYPE PLUG

MFG Item Number
MP32
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, MP Series
Item #
MP32
FUSE 3.2A 125VAC, JAPANESE TYPE PLUG

MP Series Information

  • 0.32 ~ 7.5 Amps
  • 125 Volts AC/DC
  • Fast Acting Alarm Fuse
  • Plug‑In Type
  • cURus, TUV Approved
The Daito MP series alarm fuses are commonly used in NC machine tools, power supplies, instrumentation and control systems, medical and communications equipment. When used with the proper fuse socket an open circuit will enable an alarm circuit. It's plug‑in style makes for simple and safe fuse replacement.

  • Open fuse indication window
  • PCB, DIN or Panel Mount with Proper Fuse Holder
  • RoHS Compliant


Specifications

Specifications
Manufacturer Part Number MP32
Manufacturer Daito
Product Series MP
Family Series Daito Fuses, MP Series
Description FUSE 3.2A 125VAC, JAPANESE TYPE PLUG IN, WITH FUSE TRIP WINDOW, DARK GREEN
Fuse Type Japanese
Current Rating 3.2 A
AC Voltage 125 VAC
DC Voltage 125 VDC
Characteristic Fast Acting
Interrupt Rating 100 kA @ 125 V
Trip Indicator No
Alarm Contacts No
Package Type Plug-In
Depth 11 mm
Body Length 0.68 "
Length 0.68 "
Width 5.5 mm
Approvals cURus, NTT, PSE, TUV
Comments Fuse has window for viewing trip status. Alarm contact is in the matching fuse holder.
Net Weight 0.0039 lbs
Gross Weight 0.005 lbs