The store will not work correctly when cookies are disabled.
-
PL4150
Daito Fuses, P3-PL3-P4-PL4 Series
Product Description
FUSE, 15A, 250VAC/DC
Specifications
Specifications
Voltage (AC) |
125 VAC |
Current Rating |
15 A |
Voltage (DC) |
125 VDC |
Interrupt Rating |
1 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
Yes |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
P450
Daito Fuses, P3-PL3-P4-PL4 Series
Product Description
Fuse, 5A, 220VAC/250VDC, Japanese
Specifications
Specifications
Voltage (AC) |
220 VAC |
Current Rating |
5 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
2.5 kA @ 220 V |
Trip Indicator |
No |
Alarm Contact |
Yes |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
P405
Daito Fuses, P3-PL3-P4-PL4 Series
Product Description
FUSE, 0.5A, 220VAC/250VDC
Specifications
Specifications
Voltage (AC) |
220 VAC |
Current Rating |
0.5 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
2.5 kA @ 220 V |
Trip Indicator |
No |
Alarm Contact |
Yes |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PL4100
Daito Fuses, P3-PL3-P4-PL4 Series
Specifications
Specifications
Voltage (AC) |
125 VAC |
Current Rating |
10 A |
Voltage (DC) |
125 VDC |
Interrupt Rating |
2.5 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
Yes |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
P413
Daito Fuses, P3-PL3-P4-PL4 Series
Product Description
FUSE, 1.3A, 220VAC/250VDC
Specifications
Specifications
Voltage (AC) |
220 VAC |
Current Rating |
1.3 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
2.5 kA @ 220 V |
Trip Indicator |
No |
Alarm Contact |
Yes |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
P303
Daito Fuses, P3-PL3-P4-PL4 Series
Product Description
FUSE, 0.300A(3/10A)
Specifications
Specifications
Voltage (AC) |
220 VAC |
Current Rating |
0.3 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
2.5 kA @ 220 V |
Trip Indicator |
No |
Alarm Contact |
Yes |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
P305
Daito Fuses, P3-PL3-P4-PL4 Series
Specifications
Specifications
Voltage (AC) |
220 VAC |
Current Rating |
0.5 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
2.5 kA @ 220 V |
Trip Indicator |
No |
Alarm Contact |
Yes |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
P313
Daito Fuses, P3-PL3-P4-PL4 Series
Specifications
Specifications
Voltage (AC) |
220 VAC |
Current Rating |
1.3 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
2.5 kA @ 220 V |
Trip Indicator |
No |
Alarm Contact |
Yes |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
P320
Daito Fuses, P3-PL3-P4-PL4 Series
Specifications
Specifications
Voltage (AC) |
220 VAC |
Current Rating |
2 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
2.5 kA @ 220 V |
Trip Indicator |
No |
Alarm Contact |
Yes |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
P330
Daito Fuses, P3-PL3-P4-PL4 Series
Product Description
FUSE, 3A
Specifications
Specifications
Voltage (AC) |
220 VAC |
Current Rating |
3 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
2.5 kA @ 220 V |
Trip Indicator |
No |
Alarm Contact |
Yes |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
P3-PL3-P4-PL4
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved