P413
Daito Fuses, P3-PL3-P4-PL4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P413

Daito Fuses, P3-PL3-P4-PL4 Series

P413

Daito Fuses, P3-PL3-P4-PL4 Series
FUSE, 1.3A, 220VAC/250VDC
MFG Item Number
P413
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, P3-PL3-P4-PL4 Series
Item #
P413
FUSE, 1.3A, 220VAC/250VDC

P3-PL3-P4-PL4 Series Information

  • 0.3 ~ 15 Amps
  • 125 ~ 250 Volts AC/DC
  • General Purpose Alarm Fuse
  • Plug‑In Type
  • NTT Approved
The Daito P and PL series alarm fuses are commonly used in NC machine tools, power supplies, instrumentation and control systems, medical and communications equipment. The alarm circuit is built into the fuse itself. It's plug‑in style makes for simple and safe fuse replacement.

  • Open fuse indication window
  • PCB, DIN or Panel Mount with Proper Fuse Holder
  • RoHS Compliant
  • P335 and P435 are not NTT Approved



Specifications

Specifications
Manufacturer Part Number P413
Manufacturer Daito
Product Series P3-PL3-P4-PL4
Family Series Daito Fuses, P3-PL3-P4-PL4 Series
Description FUSE, 1.3A, 220VAC/250VDC
Fuse Type Japanese
Current Rating 1.3 A
AC Voltage 220 VAC
DC Voltage 250 VDC
Characteristic General Purpose
Interrupt Rating 2.5 kA @ 220 V
Trip Indicator No
Alarm Contacts Yes
Package Type Plug-In
Depth 23 mm
Body Length 1.26 "
Length 1.26 "
Width 10 mm
Approvals NTT
Comments Fuse has window for viewing trip status.
Net Weight 0.0209 lbs
Gross Weight 0.0209 lbs