The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Delta Products
-
Item Number
ASD-A2-0121-M
MFG Item Number
ASD-A2-0121-M
Product Description
A2 Servo Drive, 100W, 230V 1PH/3PH,
Specifications
Specifications
Power Rating (kW) |
0.1 kW |
Voltage |
220 VAC |
Continuous Rated Current (1PH) |
0.9 A |
Peak Rated Current (1PH) |
2.7 A |
Continuous Rated Current (3PH) |
0.9 A |
Peak Rated Current (3PH) |
2.7 A |
Control Mode |
Linear Servo |
Phase |
1, 3 |
Encoder Feedback |
Yes |
Frequency Response |
1,000 Hz |
Analog Inputs |
1 |
Analog Outputs |
2 |
Digital Inputs |
18 |
Dynamic Braking |
Yes |
Digital Outputs |
10 |
Line Regenerative |
Yes |
Onboard Comm. |
Serial |
IP Rating |
IP20 |
Oper Temp Range |
0-55 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ASD-A2-0421-E
MFG Item Number
ASD-A2-0421-E
Product Description
A2 Servo Drive, 400W, 230V 1PH/3PH,
Specifications
Specifications
Power Rating (kW) |
0.4 kW |
Voltage |
220 VAC |
Continuous Rated Current (1PH) |
2.6 A |
Peak Rated Current (1PH) |
7.8 A |
Continuous Rated Current (3PH) |
2.6 A |
Peak Rated Current (3PH) |
7.8 A |
Control Mode |
Linear Servo |
Phase |
1, 3 |
Encoder Feedback |
Yes |
Frequency Response |
1,000 Hz |
Analog Inputs |
1 |
Analog Outputs |
2 |
Digital Inputs |
18 |
Dynamic Braking |
Yes |
Digital Outputs |
10 |
Line Regenerative |
Yes |
Onboard Comm. |
Serial |
IP Rating |
IP20 |
Oper Temp Range |
0-55 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ASD-A2-0721-E
MFG Item Number
ASD-A2-0721-E
Product Description
A2 Servo Drive, 750W, 230V 1PH/3PH,
Specifications
Specifications
Power Rating (kW) |
0.75 kW |
Voltage |
220 VAC |
Continuous Rated Current (1PH) |
5.1 A |
Peak Rated Current (1PH) |
15.3 A |
Continuous Rated Current (3PH) |
5.1 A |
Peak Rated Current (3PH) |
15.3 A |
Control Mode |
Linear Servo |
Phase |
1, 3 |
Encoder Feedback |
Yes |
Frequency Response |
1,000 Hz |
Analog Inputs |
1 |
Analog Outputs |
2 |
Digital Inputs |
18 |
Dynamic Braking |
Yes |
Digital Outputs |
10 |
Line Regenerative |
Yes |
Onboard Comm. |
Serial |
IP Rating |
IP20 |
Oper Temp Range |
0-55 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ASD-A2-1521-M
MFG Item Number
ASD-A2-1521-M
Product Description
A2 Servo Drive, 1.5kW, 230V 1PH/3PH,
Specifications
Specifications
Power Rating (kW) |
1.5 kW |
Voltage |
220 VAC |
Continuous Rated Current (1PH) |
8.3 A |
Peak Rated Current (1PH) |
24.9 A |
Continuous Rated Current (3PH) |
8.3 A |
Peak Rated Current (3PH) |
24.9 A |
Control Mode |
Linear Servo |
Phase |
1, 3 |
Encoder Feedback |
Yes |
Frequency Response |
1,000 Hz |
Analog Inputs |
1 |
Analog Outputs |
2 |
Digital Inputs |
18 |
Dynamic Braking |
Yes |
Digital Outputs |
10 |
Line Regenerative |
Yes |
Onboard Comm. |
Serial |
IP Rating |
IP20 |
Oper Temp Range |
0-55 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ASD-A2-3023-M
MFG Item Number
ASD-A2-3023-M
Product Description
A2 Servo Drive, 3kW, 230V 3PH, FCL,
Specifications
Specifications
Power Rating (kW) |
3 kW |
Voltage |
220 VAC |
Continuous Rated Current (1PH) |
19.4 A |
Peak Rated Current (1PH) |
58.2 A |
Continuous Rated Current (3PH) |
19.4 A |
Peak Rated Current (3PH) |
58.2 A |
Control Mode |
Linear Servo |
Phase |
1, 3 |
Encoder Feedback |
Yes |
Frequency Response |
1,000 Hz |
Analog Inputs |
1 |
Analog Outputs |
2 |
Digital Inputs |
18 |
Dynamic Braking |
Yes |
Digital Outputs |
10 |
Line Regenerative |
Yes |
Onboard Comm. |
Serial |
IP Rating |
IP20 |
Oper Temp Range |
0-55 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ASD-A2-5523-M
MFG Item Number
ASD-A2-5523-M
Product Description
A2 Servo Drive, 5.5kW, 230V 3PH,
Specifications
Specifications
Power Rating (kW) |
5.5 kW |
Voltage |
220 VAC |
Continuous Rated Current (1PH) |
40 A |
Peak Rated Current (1PH) |
106 A |
Continuous Rated Current (3PH) |
40 A |
Peak Rated Current (3PH) |
106 A |
Control Mode |
Linear Servo |
Phase |
1, 3 |
Encoder Feedback |
Yes |
Frequency Response |
1,000 Hz |
Analog Inputs |
1 |
Analog Outputs |
2 |
Digital Inputs |
18 |
Dynamic Braking |
Yes |
Digital Outputs |
10 |
Line Regenerative |
Yes |
Onboard Comm. |
Serial |
IP Rating |
IP20 |
Oper Temp Range |
0-55 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ASD-A2-7523-M
MFG Item Number
ASD-A2-7523-M
Product Description
A2 Servo Drive, 7.5kW, 230V 3PH,
Specifications
Specifications
Power Rating (kW) |
7.5 kW |
Voltage |
220 VAC |
Continuous Rated Current (1PH) |
47.5 A |
Peak Rated Current (1PH) |
141.1 A |
Continuous Rated Current (3PH) |
47.5 A |
Peak Rated Current (3PH) |
141.1 A |
Control Mode |
Linear Servo |
Phase |
1, 3 |
Encoder Feedback |
Yes |
Frequency Response |
1,000 Hz |
Analog Inputs |
1 |
Analog Outputs |
2 |
Digital Inputs |
18 |
Dynamic Braking |
Yes |
Digital Outputs |
10 |
Line Regenerative |
Yes |
Onboard Comm. |
Serial |
IP Rating |
IP20 |
Oper Temp Range |
0-55 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ASD-A2-7543-E
MFG Item Number
ASD-A2-7543-E
Product Description
A2 Servo Drive, 7.5kW, 480V 3PH,
Specifications
Specifications
Power Rating (kW) |
7.5 kW |
Voltage |
400 VAC |
Continuous Rated Current (3PH) |
28.39 A |
Peak Rated Current (3PH) |
62.46 A |
Control Mode |
Linear Servo |
Phase |
3 |
Encoder Feedback |
Yes |
Frequency Response |
1,000 Hz |
Analog Inputs |
1 |
Analog Outputs |
2 |
Digital Inputs |
18 |
Dynamic Braking |
Yes |
Digital Outputs |
10 |
Line Regenerative |
Yes |
Onboard Comm. |
Serial |
IP Rating |
IP20 |
Oper Temp Range |
0-55 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ASD-B2-0121-B
MFG Item Number
ASD-B2-0121-B
Product Description
B2 Servo Drive, 100W, 230V 1PH/3PH
Specifications
Specifications
Power Rating (kW) |
0.1 kW |
Voltage |
220 VAC |
Continuous Rated Current (1PH) |
0.9 A |
Control Mode |
Linear Servo |
Phase |
1 |
Encoder Feedback |
Yes |
Frequency Response |
550 Hz |
Analog Inputs |
1 |
Analog Outputs |
2 |
Digital Inputs |
18 |
Dynamic Braking |
Yes |
Digital Outputs |
10 |
Line Regenerative |
Yes |
Onboard Comm. |
Serial |
IP Rating |
IP20 |
Oper Temp Range |
0-55 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ASD-B2-1521-B
MFG Item Number
ASD-B2-1521-B
Product Description
B2 Servo Drive, 1.5KW, 230V 1PH/3PH
Specifications
Specifications
Power Rating (kW) |
1.5 kW |
Voltage |
220 VAC |
Continuous Rated Current (1PH) |
8.3 A |
Control Mode |
Linear Servo |
Phase |
1 |
Encoder Feedback |
Yes |
Frequency Response |
550 Hz |
Analog Inputs |
1 |
Analog Outputs |
2 |
Digital Inputs |
18 |
Dynamic Braking |
Yes |
Digital Outputs |
10 |
Line Regenerative |
Yes |
Onboard Comm. |
Serial |
IP Rating |
IP20 |
Oper Temp Range |
0-55 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
ASD-A2
Shopping Options
Continuous Rated Current (1PH)
Continuous Rated Current (3PH)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved