Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASD-B2-1521-B Delta Products Drives, ASD-A2 Series, B2 Servo Drive, 1.5KW, 230V 1PH/3PH
MFG Item Number
ASD-B2-1521-B
ASD-B2-1521-B Delta Products Drives, ASD-A2 Series, B2 Servo Drive, 1.5KW, 230V 1PH/3PH
MFG Item Number
ASD-B2-1521-B
This item cannot be canceled or returned
Description
B2 Servo Drive, 1.5KW, 230V 1PH/3PH
ASD-A2 Series Information
Specifications
Specifications
| Manufacturer Part Number |
ASD-B2-1521-B |
| Manufacturer |
Delta Products |
| Product Series |
ASD-A2 |
| Family Series |
Delta Products Drives, ASD-A2 Series |
| Description |
B2 Servo Drive, 1.5KW, 230V 1PH/3PH input |
| Power Rating |
1.5 kW |
| Voltage |
220 VAC |
| Continuous Current |
1PH: 8.3 A |
| Control Mode |
Linear Servo |
| Phase |
1 |
| Frequency |
550 Hz |
| Analog Output |
2 |
| Digital Inputs |
18 |
| Dynamic Braking |
Yes |
| Digital Outputs |
10 |
| Line Regenerative |
Yes |
| Onboard Comm. |
Modbus TCP/IP (Optional) |
| Protection Rating |
IP20 |
| Operating Temperature |
0-55 °C |
| Approvals |
CE, cUL, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASD-B2-1521-B
Delta Products Drives, ASD-A2 Series