The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
ebm-papst, Inc.
-
Item Number
FT-170-300-001
MFG Item Number
FT-170-300-001
Product Description
FAN TRAY, 12VDC 300CFM
Specifications
Specifications
Operating Voltage |
12 VDC |
Nominal Voltage |
12 VDC |
Air Flow |
300 CFM |
Thermostat |
No |
Power Consumption |
15 W |
Noise Level |
50 dB |
Connection Type |
Screw Terminals |
Number of Fans |
3 |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FT-170-300-002
MFG Item Number
FT-170-300-002
Product Description
FAN TRAY, 24VDC 300CFM
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Air Flow |
300 CFM |
Thermostat |
No |
Power Consumption |
15 W |
Noise Level |
50 dB |
Connection Type |
Screw Terminals |
Number of Fans |
3 |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FT-170-300-003
MFG Item Number
FT-170-300-003
Product Description
FAN TRAY, 48VDC 300CFM
Specifications
Specifications
Operating Voltage |
48 VDC |
Nominal Voltage |
48 VDC |
Air Flow |
300 CFM |
Thermostat |
No |
Power Consumption |
15 W |
Noise Level |
50 dB |
Connection Type |
Screw Terminals |
Number of Fans |
3 |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
FT170DC
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved