FT-170-300-003
ebm-papst, Inc. Fans, FT170DC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FT-170-300-003

ebm-papst, Inc. Fans, FT170DC Series

FT-170-300-003

ebm-papst, Inc. Fans, FT170DC Series
FAN TRAY, 48VDC 300CFM
MFG Item Number
FT-170-300-003
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, FT170DC Series
Item #
FT-170-300-003
FAN TRAY, 48VDC 300CFM

FT170DC Series Information

  • 19 inch
  • Maintenance‑free ball bearings.
  • Die‑cast aluminum housing.
  • Ready for insertion into cabinet or enclosure.
  • Connecting leads with terminal strip.

Specifications

Specifications
Manufacturer Part Number FT-170-300-003
Manufacturer ebm-papst, Inc.
Product Series FT170DC
Family Series ebm-papst, Inc. Fans, FT170DC Series
Description FAN TRAY, 48VDC 300CFM
Voltage 48 VDC
Nominal Voltage 48 VDC
Air Flow 300 CFM
Thermostat No
Power Consumption 15 W
Noise Level 50 dB
Connection Type Screw Terminals
Number of Fans 3
Bearing Type Ball
Net Weight 3 lbs
Gross Weight 7 lbs