The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
ebm-papst, Inc.
-
Item Number
R1G190-AB25-02
MFG Item Number
R1G190-AB25-02
Product Description
FAN, 48VDC, 190mmDIAx68.5mm, 365CFM
Specifications
Specifications
Operating Voltage |
48 VDC |
Nominal Voltage |
48 VDC |
Air Flow |
365 CFM |
Power Consumption |
51 W |
Fan Speed |
2,950 RPM |
Nominal Height |
190 mm |
Nominal Width |
190 mm |
Noise Level |
68 dB |
Connection Type |
Wire Leads |
Tachometer Output |
Yes |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
R1G190-AB27-02
MFG Item Number
R1G190-AB27-02
Product Description
FAN, 24VDC, 190mmDIAx68.5mm, 365CFM
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Air Flow |
365 CFM |
Power Consumption |
51 W |
Fan Speed |
2,950 RPM |
Nominal Height |
190 mm |
Nominal Width |
190 mm |
Noise Level |
68 dB |
Connection Type |
Wire Leads |
Tachometer Output |
Yes |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
R1G190-AC11-52
MFG Item Number
R1G190-AC11-52
Product Description
FAN, 48VDC, 190mmDIAx68.5mm, 330CFM
Specifications
Specifications
Operating Voltage |
48 VDC |
Nominal Voltage |
48 VDC |
Air Flow |
321 CFM |
Power Consumption |
71 W |
Fan Speed |
3,200 RPM |
Nominal Height |
190 mm |
Nominal Width |
190 mm |
Noise Level |
68 dB |
Connection Type |
Wire Leads |
Tachometer Output |
Yes |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
R1G190-AC37-52
MFG Item Number
R1G190-AC37-52
Product Description
FAN, 24VDC, 190mmDIAx68.5mm, 330CFM
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Air Flow |
330 CFM |
Power Consumption |
80 W |
Fan Speed |
3,250 RPM |
Nominal Height |
190 mm |
Nominal Width |
190 mm |
Noise Level |
68 dB |
Connection Type |
Wire Leads |
Tachometer Output |
Yes |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
R1G190
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved