Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R1G190-AB27-02 ebm-papst, Inc. Fans, R1G190 Series, FAN, 24VDC, 190mmDIAx68.5mm, 365CFM
MFG Item Number
R1G190-AB27-02
R1G190-AB27-02 ebm-papst, Inc. Fans, R1G190 Series, FAN, 24VDC, 190mmDIAx68.5mm, 365CFM
MFG Item Number
R1G190-AB27-02
This item cannot be canceled or returned
Description
FAN, 24VDC, 190mmDIAx68.5mm, 365CFM
R1G190 Series Information
These centrifugal fans have backward curved blades offering an extremely good aerodynamic efficiency.
Impeller completely made of plastic PA 6.6, injection‑molded round sheet‑metal plate.
Integrated electronics with reverse polarity and locked rotor protection. Rotation is Clockwise. Tach Output. Cable exit: variable.
UL, CSA, VDE Approvals
Specifications
Specifications
| Manufacturer Part Number |
R1G190-AB27-02 |
| Manufacturer |
ebm-papst, Inc. |
| Product Series |
R1G190 |
| Family Series |
ebm-papst, Inc. Fans, R1G190 Series |
| Description |
FAN, 24VDC, 190mmDIAx68.5mm, 365CFM BACKWARD CURVED |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Air Flow |
365 CFM |
| Power Consumption |
51 W |
| Fan Speed |
2,950 RPM |
| Nominal Height |
190 mm |
| Nominal Width |
190 mm |
| Noise Level |
68 dB |
| Connection Type |
Wire Leads |
| Rotation |
Clockwise |
| Tachometer Output |
Yes |
| Impeller Material |
Plastic |
| Bearing Type |
Ball |
| Approvals |
CSA, UL, VDE |
| Net Weight |
2.2 lbs |
| Gross Weight |
2.2 lbs |
R1G190-AB27-02
ebm-papst, Inc. Fans, R1G190 Series