- Home
- Products
- ebm-papst, Inc.
-
R2E190-AO26-25ebm-papst, Inc. Fans, R2E190AO SeriesItem NumberR2E190-AO26-25MFG Item NumberR2E190-AO26-25SeriesR2E190AOProduct DescriptionFan, 190mm, 230VAC, 365CFMSpecifications
Specifications Operating Voltage 230 VAC Nominal Voltage 240 VAC Air Flow 365 CFM Power Consumption 75 W Fan Speed 2,700 RPM Nominal Height 190 mm Nominal Width 190 mm Noise Level 64 dB Connection Type Wire Leads Tachometer Output No Bearing Type Ball AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
R2E190-AO50-16ebm-papst, Inc. Fans, R2E190AO SeriesItem NumberR2E190-AO50-16MFG Item NumberR2E190-AO50-16SeriesR2E190AOProduct DescriptionFAN, 190MM, 115VAC, 365CFMSpecifications
Specifications Operating Voltage 115 VAC Nominal Voltage 120 VAC Air Flow 365 CFM Power Consumption 75 W Fan Speed 2,700 RPM Nominal Height 190 mm Nominal Width 190 mm Noise Level 64 dB Connection Type Wire Leads Tachometer Output No Bearing Type Ball
Shop By
Close
Shopping Options
Manufacturer
Nominal Voltage
Operating Voltage
Product Series
In Stock