R2E190-AO26-25
ebm-papst, Inc. Fans, R2E190AO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
R2E190-AO26-25 ebm-papst, Inc. Fans, R2E190AO Series, Fan, 190mm, 230VAC, 365CFM
MFG Item Number
R2E190-AO26-25

R2E190-AO26-25 ebm-papst, Inc. Fans, R2E190AO Series, Fan, 190mm, 230VAC, 365CFM

MFG Item Number
R2E190-AO26-25
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fans, R2E190AO Series
Item #
R2E190-AO26-25
Fan, 190mm, 230VAC, 365CFM

R2E190AO Series Information

Backward curved centrifugal fans feature extremely long blades. These impellers are highly resistant to dirt and dust. Their hydraulic efficiency is very high.

Impeller completely made of plastic PA 6.

Maintenance free ball bearings.

Insulation class "B". Cable exit: variable. Direction of rotation is Clockwise as seen from intake side.

UL, CSA, VDE Approvals.

Videos

Specifications

Specifications
Manufacturer Part Number R2E190-AO26-25
Manufacturer ebm-papst, Inc.
Product Series R2E190AO
Family Series ebm-papst, Inc. Fans, R2E190AO Series
Description Fan, 190mm, 230VAC, 365CFM
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 365 CFM
Power Consumption 75 W
Fan Speed 2,700 RPM
Nominal Height 190 mm
Nominal Width 190 mm
Noise Level 64 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 2.695 lbs
Gross Weight 2.695 lbs
Alternatives
R2E190-RA26-20
R2E190-RA26-20
ebm-papst, Inc. Miscellaneous