- Home
- Products
- ebm-papst, Inc.
-
RG160-28/06Sebm-papst, Inc. Fans, RG160AC SeriesItem NumberRG160-28/06SMFG Item NumberRG160-28/06SSeriesRG160ACProduct DescriptionFAN, 115VAC 131CFM BALL BEARING FLATSpecifications
Specifications Operating Voltage 115 VAC Nominal Voltage 120 VAC Nominal Height 220 mm Nominal Width 220 mm Nominal Depth 56 mm Air Flow 131.3 CFM Power Consumption 50 W Noise Level 69 dB Connection Type Wire Leads Housing Material Metallic Bearing Type Ball AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RG160-28/56Sebm-papst, Inc. Fans, RG160AC SeriesItem NumberRG160-28/56SMFG Item NumberRG160-28/56SSeriesRG160ACProduct DescriptionFAN, 230VAC 131CFM BALL BEARING FLATSpecifications
Specifications Operating Voltage 230 VAC Nominal Voltage 240 VAC Nominal Height 220 mm Nominal Width 220 mm Nominal Depth 56 mm Air Flow 118.9 CFM Power Consumption 47 W Noise Level 69 dB Connection Type Wire Leads Housing Material Metallic Bearing Type Ball AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Nominal Voltage
Operating Voltage
Product Series
Air Flow
Power Consumption
In Stock