Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ebm-papst, Inc. Fans, RG160AC Series
RG160-28/06S
ebm-papst, Inc. Fans, RG160AC Series
FAN, 115VAC 131CFM BALL BEARING FLAT
MFG Item Number
RG160-28/06S
This item cannot be canceled or returned
Description
FAN, 115VAC 131CFM BALL BEARING FLAT
RG160AC Series Information
AC radial blower with external rotor shaded‑pole motor. Impedance protected against overloading.
Spiral housing and blower of fiberglass reinforced plastic. Housing base of galvanised steel plate.
Radial air exhaust through housing port. Rotational direction Counterclockwise looking at rotor.
Electrical connection via 2 leads AWG 18. Stripped and tinned ends.
UL, CSA, VDE Approvals.
Specifications
Specifications
| Manufacturer Part Number |
RG160-28/06S |
| Manufacturer |
ebm-papst, Inc. |
| Product Series |
RG160AC |
| Family Series |
ebm-papst, Inc. Fans, RG160AC Series |
| Description |
FAN, 115VAC 131CFM BALL BEARING FLAT PAK IMPELLER/BLOWER |
| Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Nominal Height |
220 mm |
| Nominal Width |
220 mm |
| Nominal Depth |
56 mm |
| Air Flow |
131.3 CFM |
| Power Consumption |
50 W |
| Noise Level |
69 dB |
| Connection Type |
Wire Leads |
| Rotation |
Counterclockwise |
| Impeller Material |
Plastic |
| Material |
Metallic |
| Bearing Type |
Ball |
| Approvals |
CSA, UL, VDE |
| Net Weight |
3.8055 lbs |
| Gross Weight |
3.805 lbs |
RG160-28/06S
ebm-papst, Inc. Fans, RG160AC Series