The store will not work correctly when cookies are disabled.
-
016580901
Entrelec Terminal Blocks, D4/6 Series
MFG Item Number
1SNA165809R0100
Product Description
D 4/6.P GROUND TERMINAL BLOCK
Specifications
Specifications
Type |
Grounding Block |
Number of Circuits |
1 |
Spacing |
6 mm |
Color |
Green, Yellow |
Mounting Type |
DIN Rail |
Fuse Size |
N/A |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
029968402
Entrelec Terminal Blocks, D4/6 Series
MFG Item Number
1SNA299684R0200
Product Description
D4/6.T3.P
Specifications
Specifications
Type |
Triple-Deck Block |
Number of Circuits |
3 |
Spacing |
6 mm |
UL Current |
20 A |
UL Voltage |
300 VAC |
CSA Current |
20 A |
CSA Voltage |
300 VAC |
IEC Current |
20 A |
Color |
Gray |
Mounting Type |
DIN Rail |
Fuse Size |
N/A |
IP Rating |
IP20 |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
029968301
Entrelec Terminal Blocks, D4/6 Series
MFG Item Number
1SNA299683R0100
Product Description
D4/6.T3
Specifications
Specifications
Number of Circuits |
3 |
Spacing |
6 mm |
UL Current |
20 A |
UL Voltage |
300 VAC |
CSA Current |
20 A |
CSA Voltage |
300 VAC |
IEC Current |
20 A |
Color |
Gray |
Mounting Type |
DIN Rail |
Fuse Size |
N/A |
IP Rating |
IP20 |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
029006107
Entrelec Terminal Blocks, D4/6 Series
MFG Item Number
029006107
Product Description
Terminal Block, Spring, 25A, Single,
Specifications
Specifications
Number of Circuits |
1 |
Spacing |
6 mm |
UL Current |
25 A |
UL Voltage |
600 V |
CSA Current |
25 A |
CSA Voltage |
600 V |
IEC Current |
32 A |
Color |
Gray |
Mounting Type |
DIN Rail |
Fuse Size |
N/A |
IP Rating |
IP20 |
Test Socket(s) |
Yes |
Partition |
No |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Product Series
D4/6
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved