029968301
Entrelec Terminal Blocks, D4/6 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

029968301 Entrelec Terminal Blocks, D4/6 Series, D4/6.T3

MFG Item Number
1SNA299683R0100

029968301 Entrelec Terminal Blocks, D4/6 Series, D4/6.T3

MFG Item Number
1SNA299683R0100
Item Number
029968301
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, D4/6 Series
Item #
029968301
D4/6.T3

D4/6 Series Information

  • Ground Terminal Blocks
  • 6 mm Spacing
  • Electrically Connected to the Mounting Rail

Specifications

Specifications
Manufacturer Part Number 1SNA299683R0100
Manufacturer Entrelec
Product Series D4/6
Family Series Entrelec Terminal Blocks, D4/6 Series
Description D4/6.T3
Type Triple-Deck Block
Number of Circuits 3
Spacing 6 mm
Current Rating 20 A
UL Voltage 300 VAC
Wire Size Range 10 AWG
CSA Voltage 300 VAC
IEC Voltage 300 VAC
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Fuse Size N/A
Sensor Block Indicator None
Approvals CE
Test Socket(s) No
Protection Rating IP20
Partition No
Net Weight 0.06 lbs
Gross Weight 1.875 lbs