The store will not work correctly when cookies are disabled.
-
MFG Item Number
7000-25-2
Product Description
Outlet Box-Tri-Tap 7000 Box W/25ft.
Specifications
Specifications
Nominal Input Voltage |
120 VAC |
Type |
Power Strip |
Circuit Breaker |
15 A |
Number of Outlets |
3 |
Telephone Protection |
No |
Network Protection |
No |
Intended Application |
Industrial/Commercial |
Cord Length |
2.08 ' |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Cbl Reel, 125ft. #10/3 Sow
Specifications
Specifications
Cable Type |
SOW |
Cable Length |
125 ' |
Voltage Rating |
600 VAC |
Current Rating |
25 A |
Wire Gauge |
10/3 AWG |
Feeder Cord |
No |
NEMA Rating |
NEMA 4 |
With Plug |
No |
-
Product Description
Cbl Reel, 125ft. #10/4 Sow
Specifications
Specifications
Cable Type |
SOW |
Cable Length |
125 ' |
Voltage Rating |
600 VAC |
Current Rating |
20 A |
Wire Gauge |
10/4 AWG |
Feeder Cord |
No |
NEMA Rating |
NEMA 4 |
With Plug |
No |
-
Product Description
Cbl Reel, 125ft. #12/3 Sow
Specifications
Specifications
Cable Type |
SOW |
Cable Length |
125 ' |
Voltage Rating |
600 VAC |
Current Rating |
20 A |
Wire Gauge |
12/3 AWG |
Feeder Cord |
No |
NEMA Rating |
NEMA 4 |
With Plug |
No |
-
Product Description
Cbl Reel, 150ft. #12/3 Sow
Specifications
Specifications
Cable Type |
SOW |
Cable Length |
150 ' |
Voltage Rating |
600 VAC |
Current Rating |
20 A |
Wire Gauge |
12/3 AWG |
Feeder Cord |
No |
NEMA Rating |
NEMA 4 |
With Plug |
No |
-
Product Description
Cbl Reel, 125ft. #12/4 Sow
Specifications
Specifications
Cable Type |
SOW |
Cable Length |
125 ' |
Voltage Rating |
600 VAC |
Current Rating |
16 A |
Wire Gauge |
12/4 AWG |
Feeder Cord |
No |
NEMA Rating |
NEMA 4 |
With Plug |
No |
-
Product Description
Cbl Reel, 150ft. #14/3 Sow
Specifications
Specifications
Cable Type |
SOW |
Cable Length |
150 ' |
Voltage Rating |
600 VAC |
Current Rating |
15 A |
Wire Gauge |
14/3 AWG |
Feeder Cord |
No |
NEMA Rating |
NEMA 4 |
With Plug |
No |
-
Product Description
Cbl Reel, 125ft. #14/4 Sow
Specifications
Specifications
Cable Type |
SOW |
Cable Length |
125 ' |
Voltage Rating |
600 VAC |
Current Rating |
12 A |
Wire Gauge |
14/4 AWG |
Feeder Cord |
No |
NEMA Rating |
NEMA 4 |
With Plug |
No |
-
Product Description
Cbl Reel, 150ft. #14/4 Sow
Specifications
Specifications
Cable Type |
SOW |
Cable Length |
150 ' |
Voltage Rating |
600 VAC |
Current Rating |
12 A |
Wire Gauge |
14/4 AWG |
Feeder Cord |
No |
NEMA Rating |
NEMA 4 |
With Plug |
No |
-
Product Description
Cbl Reel, 150ft. #16/4 Sow
Specifications
Specifications
Cable Type |
SOW |
Cable Length |
150 ' |
Voltage Rating |
600 VAC |
Current Rating |
8 A |
Wire Gauge |
16/4 AWG |
Feeder Cord |
No |
NEMA Rating |
NEMA 4 |
With Plug |
No |
Shop By
Close
Selected Filters
-
Product Series
7000
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved