7124-125

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7124-125

Ericson Cordsets, 7000 Series

7124-125

Ericson Cordsets, 7000 Series
Cbl Reel, 125ft. #12/4 Sow
MFG Item Number
7124-125
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, 7000 Series
Item #
7124-125
Cbl Reel, 125ft. #12/4 Sow

7000 Series Information


Specifications

Specifications
Manufacturer Part Number 7124-125
Manufacturer Ericson
Product Series 7000
Family Series Ericson Cordsets, 7000 Series
Description Cbl Reel, 125ft. #12/4 Sow
Type Cable Reel
Cord Termination Blunt Cable
Cable Type SOW
Length 125 '
Voltage 600 VAC
Current Rating 16 A
Wire Size Range 12/4 AWG
Feeder Cord No
Color Yellow
NEMA Rating NEMA 4
With Plug No
Approvals CSA, UL
Net Weight 187 lbs
Gross Weight 295 lbs