- Home
- Products
- Extech Instruments
-
380926Extech Instruments Multimeters, 380926 SeriesItem Number380926MFG Item Number380926Series380926Product DescriptionMULTIMETER CLAMP ON TRMSSpecifications
Specifications Max Voltage (AC) 1,000 VAC Temperature Readings No Max Voltage (DC) 1,000 VDC True RMS Yes Max Current (AC) 2,000 A Max Current (DC) 2,000 A Max Resistance 40 MOhm Frequency 100 kHz Capacitance 50 µF Accuracy % (VDC) 1 % NIST Certified No Continuity W/ Diode Test Yes Backlight Yes Auto Ranging No No. of Displayed Digits 4 Mirrored Scale No Jaw Size 2 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options