Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 958

Set Ascending Direction
  1. IR200
    IR200
    Extech Instruments Thermometers, IR200 Series
    Item Number
    IR200
    MFG Item Number
    IR200
    Series
    IR200
    Product Description
    Non-Contact Forehead Infrared
    Specifications
    Specifications
    IR Temp 32-140 °F
    Laser Pointer No
    Backlight No
    Response Time 0.5 s
    Increase
    Decrease
    Availability
  2. DV25
    DV25
    Extech Instruments Electrical Testers, DV25 Series
    Item Number
    DV25
    MFG Item Number
    DV25
    Series
    DV25
    Product Description
    VOLTAGE DETECTOR, AC, NON-CONTACT
    Specifications
    Specifications
    Temperature Measurement No
    Backlight Yes
    Extra Features Non Contact Detection
    Max Voltage (AC) 1,000 VAC
    Non-Contact Voltage AC 24-1,000 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. MN35
    MN35
    Extech Instruments Multimeters, MN Series
    Item Number
    MN35
    MFG Item Number
    MN35
    Series
    MN
    Product Description
    DIGITAL MULTIMETER AC/DC VOLTS, DC
    Specifications
    Specifications
    Max Voltage (AC) 600 VAC
    Temperature Readings Yes
    Max Voltage (DC) 600 VDC
    True RMS No
    Max Current (AC) 10 A
    Max Current (DC) 10 A
    Max Resistance 20 MOhm
    Thermal Imager No
    Accuracy % (VDC) 0.5 %
    NIST Certified No
    Accuracy % (VAC) 1.2 %
    Continuity W/ Diode Test Yes
    Backlight No
    Auto Ranging Yes
    Number of Displayed Digits 4
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. MO257
    MO257
    Extech Instruments Moisture Meter, MO257 Series
    Item Number
    MO257
    MFG Item Number
    MO257
    Series
    MO257
    Product Description
    PINLESS MOISTURE METER
    Specifications
    Specifications
    Audible Alert Yes
    Backlight Yes
    Rechargeable Battery No
    Maximum Moisture Reading 100 %
    Laser Pointer No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 480400
    480400
    Extech Instruments Phase Rotation Testers, 480 Series
    Item Number
    480400
    MFG Item Number
    480400
    Series
    480
    Product Description
    PHASE ROTATION METER
    Specifications
    Specifications
    Voltage Max 690 V
    Open Phase Check Yes
    Frequency Range 45-65 Hz
    Phase Orientation Check Yes
    Rotation Direction Check Yes
    Line Powered Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 39240
    39240
    Extech Instruments Thermometers
    Item Number
    39240
    MFG Item Number
    39240
    Product Description
    THERMOMETER WATERPROOF STEM TYPE
    Specifications
    Specifications
    Type Digital
    Temp Range -40-392 °F
    Accuracy 2 %
    Laser Pointer No
    Backlight No
    RTD Input No
    Increase
    Decrease
    Availability
  7. 412355A
    412355A
    Extech Instruments Miscellaneous
    Item Number
    412355A
    MFG Item Number
    412355A
    Product Description
    Oyster Current & Voltage Calibrator,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. CO10
    CO10
    Extech Instruments Air Quality Meters, CO10 Series
    Item Number
    CO10
    MFG Item Number
    CO10
    Series
    CO10
    Product Description
    CARBON MONOXIDE METER
    Specifications
    Specifications
    Max CO2 ppm 1,000 ppm
    Temperature 32-122 °F
    Relative Humidity 0-99 %
    Data Hold Yes
    NIST Certified No
    Backlight Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. FG100
    FG100
    Extech Instruments Air Quality Meters, FG100 Series
    Item Number
    FG100
    MFG Item Number
    FG100
    Series
    FG100
    Product Description
    COMBUSTIBLE GAS LEAK DETECTOR
    Specifications
    Specifications
    Max CO2 ppm 6,500 ppm
    Temperature 50-122 °F
    Relative Humidity 0-95 %
    NIST Certified No
    Increase
    Decrease
    Availability
  10. RHT20
    RHT20
    Extech Instruments Air Quality Meters, RHT20 Series
    Item Number
    RHT20
    MFG Item Number
    RHT20
    Series
    RHT20
    Product Description
    HUMIDITY & TEMPERATURE DATALOGGER
    Specifications
    Specifications
    Temperature -40-158 °F
    Relative Humidity 0-100 %
    Data Hold No
    NIST Certified No
    Backlight No
    Increase
    Decrease
    Availability
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved