- Home
- Products
- Extech Instruments
-
380947Extech Instruments Multimeters, 380947 SeriesItem Number380947MFG Item Number380947Series380947Product DescriptionTRMS AC/DC CLAMP METERSpecifications
Specifications Max Voltage (AC) 400 VAC Temperature Readings No Max Voltage (DC) 400 VDC True RMS Yes Max Current (AC) 400 A Max Current (DC) 400 A Frequency 100 kHz Accuracy % (VDC) 1 % NIST Certified No Accuracy % (VAC) 1.5 % Continuity W/ Diode Test No Backlight No Auto Ranging No Jaw Size 0.9 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
380947-NISTExtech Instruments Multimeters, 380947 SeriesItem Number380947-NISTMFG Item Number380947-NISTSeries380947Product DescriptionCLAMP METER W/NIST, 380947Specifications
Specifications Temperature Readings No True RMS Yes Max Current (AC) 400 A Max Current (DC) 400 A Frequency 10 kHz NIST Certified Yes Continuity W/ Diode Test No Backlight No Auto Ranging No No. of Displayed Digits 4 Mirrored Scale No Jaw Size 0.9 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Category
Manufacturer
Product Series
Frequency
NIST Certified
Max Voltage (AC)
Max Voltage (DC)
Accuracy % (VDC)
Accuracy % (VAC)
Mirrored Scale
No. of Displayed Digits