- Home
- Products
- Federal Signal
-
31X-120-3Federal Signal Audible Signaling Devices, 31X SeriesItem Number31X-120-3MFG Item Number31X-120-3Series31XProduct DescriptionHORN, 120VAC, ExPLOSION-PROOFSpecifications
Specifications Type Vibration Nominal Voltage 120 VAC Operating Current 0.2 A dB @ 10 Ft. 100 dB Explosion Proof Yes Hazardous Location Rated No Operating Temperature -31-150 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
31X-240Federal Signal Audible Signaling Devices, 31X SeriesItem Number31X-240MFG Item Number31X-240Series31XProduct DescriptionHORN, 240VAC, ExPLOSION-PROOFSpecifications
Specifications Type Vibration Voltage 240 VAC Nominal Voltage 240 VAC Operating Current 0.1 A dB @ 10 Ft. 100 dB Explosion Proof Yes Hazardous Location Rated No Operating Temperature -31-150 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Category
Manufacturer
Nominal Voltage
Operating Current
Product Series
In Stock
Voltage