31X-120-3
Federal Signal Audible Signaling Devices, 31X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31X-120-3

Federal Signal Audible Signaling Devices, 31X Series

31X-120-3

Federal Signal Audible Signaling Devices, 31X Series
HORN 120VAC EXPLOSION PROOF
MFG Item Number
31X-120-3
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 31X Series
Item #
31X-120-3
HORN 120VAC EXPLOSION PROOF

31X Series Information

  • 120/240 VAC
  • 100 dB at 10 Ft.
  • Explosion Proof
  • UL; cUL; CSA Approvals
  • Type 4X enclosure
Theses Federal Signal explosion proof vibrating horns are constructed for safe use in hazardous environments. They are enclosed in heavy‑duty copper‑free cast aluminum housings tapped for 3/4" conduit.

Federal Signal Model 31X is corrosion resistant vibrating horns with stainless steel diaphragms.

Videos

Specifications

Specifications
Manufacturer Part Number 31X-120-3
Manufacturer Federal Signal
Product Series 31X
Family Series Federal Signal Audible Signaling Devices, 31X Series
Description Explosion-Proof Vibrating Horn, 120VAC - Available in 120VAC and 240VAC. Corrosion-resistant cast aluminum housing. Produces 100 dBa at 10 feet 110 dBa at 1 meter. 3/4 pipe or surface mount. CSA Certified. UL and cUL Listed for Class I, Division 1,
Type Vibration
Nominal Voltage 120 VAC
Current Rating 0.2 A
Explosion Proof Yes
Hazardous Location No
Operating Temperature -31-150 °F
Approvals CSA, cUL, UL
Net Weight 8.1 lbs
Gross Weight 8.1 lbs
Alternatives
878DEX-N5
878DEX-N5
Edwards Signaling Audible Signaling Devices, 878DEX Series
878EX-N5
878EX-N5
Edwards Signaling Audible Signaling Devices, 878EX Series