- Home
- Products
- Federal Signal
-
350WB-120Federal Signal Audible Signaling Devices, 350WB SeriesItem Number350WB-120MFG Item Number350WB-120Series350WBProduct DescriptionVibratone Horn, 120VAC, WeatherproofSpecifications
Specifications Type Vibration Nominal Voltage 120 VAC Operating Current 0.18 A dB @ 10 Ft. 100 dB Range 200 ' Explosion Proof No Hazardous Location Rated No Operating Temperature -65-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
350WB-240Federal Signal Audible Signaling Devices, 350WB SeriesItem Number350WB-240MFG Item Number350WB-240Series350WBProduct DescriptionVibratone Horn, 240VAC, WeatherproofSpecifications
Specifications Type Vibration Nominal Voltage 240 VAC Operating Current 0.09 A dB @ 10 Ft. 100 dB Range 200 ' Explosion Proof No Hazardous Location Rated No Operating Temperature -65-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Category
Manufacturer
Nominal Voltage
Operating Current
Product Series
In Stock