350WB-240
Federal Signal Audible Signaling Devices, 350WB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

350WB-240 Federal Signal Audible Signaling Devices, 350WB Series, HORN WEATHERPROOF BACK BOX 240VAC

MFG Item Number
350WB-240

350WB-240 Federal Signal Audible Signaling Devices, 350WB Series, HORN WEATHERPROOF BACK BOX 240VAC

MFG Item Number
350WB-240
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 350WB Series
Item #
350WB-240
HORN WEATHERPROOF BACK BOX 240VAC

350WB Series Information

  • 120/240 VAC
  • 100 dB at 10 Ft.
  • Up to 200 Ft. Range
  • UL; cUL; CSA; FM Approvals
  • Coded or Sustained Tones
The Model 350WB Vibraton horn produces sound by the electro‑mechanical vibration of a stainless steel diaphragm. The horn mechanism with diaphragm is attached to the grille. Indoor or outdoor use is made possible by the water and dust tight backbox.

Model 350WB Vibratone features die‑cast aluminum rear housing sealed with a gray enamel finish. The rugged outer housing resists vandalism without reducing sound output. Model 350WB Vibratone is fused and utilizes a terminal block connection.

Specifications

Specifications
Manufacturer Part Number 350WB-240
Manufacturer Federal Signal
Product Series 350WB
Family Series Federal Signal Audible Signaling Devices, 350WB Series
Description Vibratone Horn With Weatherproof Back Box, 240VAC - Available in 120VAC and 240VAC. Coded or sustained tones. Wall mount. Produces 100 dBa at 10 feet 110 dBa at 1 meter. Fuse terminal block provided for field wiring. Indoor or outdoor use. Type 4X,
Type Vibration
Nominal Voltage 240 VAC
Current Rating 0.09 A
Range 200 '
Explosion Proof No
Hazardous Location No
Operating Temperature -65-150 °F
NEMA Rating NEMA 4X
Approvals CSA, cUL, FM, UL
Net Weight 2.8 lbs
Gross Weight 2.8 lbs
Alternatives
876-R5
876-R5
Edwards Signaling Audible Signaling Devices, 876 Series