- Home
- Products
- Federal Signal
-
350WBX-120Federal Signal Audible Signaling Devices, 350WBX SeriesItem Number350WBX-120MFG Item Number350WBX-120Series350WBXProduct DescriptionHORN, 120VAC, HAZARDOUS LOCATION,Specifications
Specifications Type Vibration Voltage 120 VAC Nominal Voltage 120 VAC Operating Current 0.18 A dB @ 10 Ft. 100 dB Explosion Proof No Hazardous Location Rated Yes Operating Temperature -65-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
350WBX-240Federal Signal Audible Signaling Devices, 350WBX SeriesItem Number350WBX-240MFG Item Number350WBX-240Series350WBXProduct DescriptionHORN, 240VAC, HAZARDOUS LOCATION,Specifications
Specifications Type Vibration Nominal Voltage 240 VAC Operating Current 0.09 A dB @ 10 Ft. 100 dB Explosion Proof No Hazardous Location Rated Yes Operating Temperature -65-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Category
Manufacturer
Nominal Voltage
Operating Current
Product Series
In Stock
Voltage