350WBX Series Information
| Manufacturer Part Number | 350WBX-240 |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | 350WBX |
| Family Series | Federal Signal Audible Signaling Devices, 350WBX Series |
| Description | Vibratone Hazardous Location Horn With Back Box, 240VAC - Available in 120VAC and 240VAC. Coded or sustained tones. Produces 100 dBa at 10 feet 110 dBa at 1 meter. Fuse terminal block provided for field wiring. Surface, flush or semi-flush mounting. |
| Type | Vibration |
| Nominal Voltage | 240 VAC |
| Current Rating | 0.09 A |
| Explosion Proof | No |
| Hazardous Location | Yes |
| Operating Temperature | -65-150 °F |
| NEMA Rating | NEMA 4X |
| Approvals | CSA, cUL, UL |
| Net Weight | 2.8 lbs |
| Gross Weight | 2.8 lbs |