- Home
- Products
- Fluke
-
FLUKE-287Fluke Multimeters, 287 SeriesItem NumberFLUKE-287MFG Item Number2740201Series287Product DescriptionTRUE-RMS ELECTRONIC LOGGINGSpecifications
Specifications Max Voltage (AC) 1,000 VAC Temperature Readings Yes Max Voltage (DC) 1,000 VDC True RMS Yes Max Current (AC) 10 A Max Current (DC) 10 A Max Resistance 500 MOhm Frequency 999.99 kHz Thermal Imager No Capacitance 100,000 µF Accuracy % (VDC) 0.025 % NIST Certified No Accuracy % (VAC) 0.4 % Continuity W/ Diode Test Yes Backlight Yes Auto Ranging Yes Number of Displayed Digits 5 Mirrored Scale No AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options