FLUKE-287

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLUKE-287

Fluke Multimeters, 287 Series

FLUKE-287

Fluke Multimeters, 287 Series
TRUE-RMS ELECTRONIC LOGGING
Item Number
FLUKE-287
MFG Item Number
2740201
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, 287 Series
Item #
FLUKE-287
TRUE-RMS ELECTRONIC LOGGING

287 Series Information

  • 0.025% Basic DC Accuracy
  • 100kHz AC Bandwidth
  • True‑RMS AC Voltage and Current for Accurate Measurements on Complex Signals or Non‑Linear Loads
  • Measure up to 10A (20A for 30 Seconds; 10A Continuous)
  • 100mF Capacitance Range
The Fluke 287 True‑rms Electronics Logging Multimeter with TrendCapture quickly documents design performance and graphically displays what happened. Its' unique logging and graphing capabilities mean you no longer need to download logged readings to a PC to detect a trend. The Fluke 287 packs more accuracy and convenience into a handheld multimeter than ever before, putting more problem solving power in your hands. It is the ultimate handheld tool for demanding applications that require high‑precision.

  • Log Multiple Sessions or Log Data Continuously for Over 200 Hours
  • Real Time Clock ‑ For Automatic Time Stamping of Saved Readings
  • Multi‑Lingual Interface
  • Temperature Function
  • Peak Capture to Record Transients as fast as 250µs
  • CAT III 1000V/CAT IV 600V Safety Rated

Videos

Specifications

Specifications
Manufacturer Part Number 2740201
Manufacturer Fluke
Product Series 287
Family Series Fluke Multimeters, 287 Series
Description TRUE-RMS ELECTRONIC LOGGING MULTIMETER WITH TRENDCAPTURE
Max Voltage 1,000 Volts
Temperature Readings Yes
True RMS Yes
Max Current 10 A (VAC), 10 A (VDC)
Max Resistance 500 MOhm
Accuracy 0.025 % (VDC), 0.4 % (VAC)
Frequency 999.99 kHz
Thermal Imager No
Capacitance 100,000 µF
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Number of Displayed Digits 5
Mirrored Scale No
Net Weight 1.78 lbs
Gross Weight 1.58 lbs