The store will not work correctly when cookies are disabled.
-
MFG Item Number
CR306C002
Product Description
Starter, Size 1, 120VAC Coil, 18A,
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
120 VAC |
Nominal Coil Voltage |
120 VAC |
Continuous Amps Rating |
27 A |
Max HP 120V 1PH |
2 hp |
Max HP 230/240V 1PH |
3 hp |
Max HP 200/208V 3PH |
7.5 hp |
Max HP 230/240V 3PH |
7.5 hp |
Max HP 460/480V 3PH |
10 hp |
Max HP 575/600V 3PH |
10 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CR306B002
Product Description
Starter, Size 0, 115-120VAC Coil,
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
120 VAC |
Nominal Coil Voltage |
120 VAC |
Continuous Amps Rating |
18 A |
Max HP 120V 1PH |
1 hp |
Max HP 230/240V 1PH |
2 hp |
Max HP 200/208V 3PH |
3 hp |
Max HP 230/240V 3PH |
3 hp |
Max HP 460/480V 3PH |
5 hp |
Max HP 575/600V 3PH |
5 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CR306D002
Product Description
Starter, 3-P N/O, 120VAC Coil, 45A,
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
120 VAC |
Nominal Coil Voltage |
120 VAC |
Continuous Amps Rating |
45 A |
Max HP 120V 1PH |
3 hp |
Max HP 230/240V 1PH |
7.5 hp |
Max HP 200/208V 3PH |
10 hp |
Max HP 230/240V 3PH |
15 hp |
Max HP 460/480V 3PH |
25 hp |
Max HP 575/600V 3PH |
25 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CR306E002
Product Description
STARTER
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
120 VAC |
Nominal Coil Voltage |
120 VAC |
Continuous Amps Rating |
90 A |
Max HP 120V 1PH |
7.5 hp |
Max HP 230/240V 1PH |
15 hp |
Max HP 200/208V 3PH |
25 hp |
Max HP 230/240V 3PH |
30 hp |
Max HP 460/480V 3PH |
50 hp |
Max HP 575/600V 3PH |
50 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CR306F002
Product Description
Starter
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
120 VAC |
Nominal Coil Voltage |
120 VAC |
Continuous Amps Rating |
135 A |
Max HP 200/208V 3PH |
40 hp |
Max HP 230/240V 3PH |
50 hp |
Max HP 460/480V 3PH |
100 hp |
Max HP 575/600V 3PH |
100 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CR306B102
Product Description
Starter
Specifications
Specifications
Style |
Enclosed |
Poles |
3 |
Coil Voltage |
120 VAC |
Nominal Coil Voltage |
120 VAC |
Continuous Amps Rating |
18 A |
Max HP 120V 1PH |
1 hp |
Max HP 230/240V 1PH |
2 hp |
Max HP 200/208V 3PH |
3 hp |
Max HP 230/240V 3PH |
3 hp |
Max HP 460/480V 3PH |
5 hp |
Max HP 575/600V 3PH |
5 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CR306C102
Product Description
Starter
Specifications
Specifications
Style |
Enclosed |
Poles |
3 |
Coil Voltage |
120 VAC |
Nominal Coil Voltage |
120 VAC |
Continuous Amps Rating |
27 A |
Max HP 120V 1PH |
2 hp |
Max HP 230/240V 1PH |
3 hp |
Max HP 200/208V 3PH |
7.5 hp |
Max HP 230/240V 3PH |
7.5 hp |
Max HP 460/480V 3PH |
10 hp |
Max HP 575/600V 3PH |
10 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CR306D005
Product Description
Starter
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
575 VAC |
Nominal Coil Voltage |
575 VAC |
Continuous Amps Rating |
45 A |
Max HP 120V 1PH |
3 hp |
Max HP 230/240V 1PH |
7.5 hp |
Max HP 200/208V 3PH |
10 hp |
Max HP 230/240V 3PH |
15 hp |
Max HP 460/480V 3PH |
25 hp |
Max HP 575/600V 3PH |
25 hp |
Termination |
Screw |
Mounting |
Surface |
-
MFG Item Number
CR306DXJ002
Product Description
Size 2 Fvnr 25-50 Amps
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
120 VAC |
Nominal Coil Voltage |
120 VAC |
Continuous Amps Rating |
45 A |
Max HP 120V 1PH |
3 hp |
Max HP 230/240V 1PH |
7.5 hp |
Max HP 200/208V 3PH |
10 hp |
Max HP 230/240V 3PH |
15 hp |
Max HP 460/480V 3PH |
25 hp |
Max HP 575/600V 3PH |
25 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CR306G104
Product Description
Starter
Specifications
Specifications
Style |
Enclosed |
Poles |
3 |
Coil Voltage |
480 VAC |
Nominal Coil Voltage |
480 VAC |
Continuous Amps Rating |
270 A |
Max HP 200/208V 3PH |
75 hp |
Max HP 230/240V 3PH |
100 hp |
Max HP 460/480V 3PH |
200 hp |
Max HP 575/600V 3PH |
200 hp |
Termination |
Screw |
Mounting |
Surface |
Shop By
Close
Selected Filters
-
Product Series
CR306
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved