Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CR306 Series Information
| Manufacturer Part Number | CR306C002 |
|---|---|
| Manufacturer | GE |
| Product Series | CR306 |
| Family Series | GE Starters, CR306 Series |
| Description | NEMA Rated Full Voltage Magnetic Starters. Three-Phase Magnetic Starters. Nonreversing. Non-combination. Open. NEMA Size 1 with Thermal Overload Relay. 600 Volts Maximum 50/60 Hertz. Continuous Amperage rating 27. |
| Style | Open |
| Industry Standard | NEMA |
| Poles | 3 |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Current Rating | 27 A |
| Coil Type | Magnetic |
| Overload Type | Thermal |
| Termination | Screw |
| NEMA Frame Size | 1 |
| Mounting | Surface |
| Net Weight | 3.75 lbs |
| Gross Weight | 3.75 lbs |