P9XUVRD0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
P9XUVRD0 GE Pilot Lights, P9 Series, Pilot Light
MFG Item Number
P9XUVRD0

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

P9XUVRD0 GE Pilot Lights, P9 Series, Pilot Light

MFG Item Number
P9XUVRD0
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Pilot Lights, P9 Series
Item #
P9XUVRD0
Pilot Light

P9 Series Information

  • Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications
  • Can be used in numerous types of industrial applications
  • Complies with UL 508 Section 39A requirements
  • Manufactured in an ISO 9000 facility
  • Oiltight and watertight
  • CSA certified
  • UL listed

Specifications

Specifications
Manufacturer Part Number P9XUVRD0
Manufacturer GE
Product Series P9
Family Series GE Pilot Lights, P9 Series
Description Pilot Light
Push-to-Test No
Mounting 22 mm
Lens Color Green
Nominal Lamp Voltage 120 VAC
Protection Rating IP66
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 3S
Approvals CSA, UL
Gross Weight 0.07 lbs
Net Weight 0.055 lbs