The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
General Cable
-
C2534A.41.10
General Cable Wire & Cable, Multi-Conductor Series
Product Description
2C/18 16/30TC OA SH TYPE CM
Specifications
Specifications
Number of Conductors |
2 |
Wire Gauge |
18 AWG |
Jacket Thickness |
0.03 " |
Voltage Rating |
300 V |
Temperature Rating |
-4-167 °F |
Shielding |
Overall |
Insulation Thickness |
0.016 " |
Insulation Material |
Polyethylene |
Outer Diameter |
0.201 " |
Length |
1,000 ' |
Application |
Communication and Control Cable |
RoHS Compliant |
Yes |
-
C3062.30.86
General Cable Wire & Cable, Multi-Conductor Series
Product Description
2C/18 7/26BC PVC/OA/FLEX CMP
Specifications
Specifications
Number of Conductors |
2 |
Wire Gauge |
18 AWG |
Jacket Thickness |
0.015 " |
Voltage Rating |
150 V |
Temperature Rating |
32-167 °F |
Shielding |
Overall |
Insulation Thickness |
0.008 " |
Insulation Material |
PVC |
Outer Diameter |
0.164 " |
Length |
1,000 ' |
Application |
Audio and Sound Systems |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C4067A
General Cable Wire & Cable, Multi-Conductor Series
Product Description
12C/22 7/30TC UNSH TYPE CM
Specifications
Specifications
Number of Conductors |
12 |
Wire Gauge |
22 AWG |
Jacket Thickness |
0.032 " |
Voltage Rating |
300 V |
Temperature Rating |
-4-176 °F |
Shielding |
Unshielded |
Insulation Thickness |
0.01 " |
Insulation Material |
PVC |
Outer Diameter |
0.276 " |
Length |
500 ' |
Application |
Communication and Control Cable |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C1644A.18.10
General Cable Wire & Cable, Multi-Conductor Series
Product Description
4C/20 26/34TC BRD SH CM 2094
Specifications
Specifications
Number of Conductors |
4 |
Wire Gauge |
20 AWG |
Jacket Thickness |
0.016 " |
Voltage Rating |
300 V |
Temperature Rating |
-4-167 °F |
Shielding |
Overall |
Insulation Thickness |
0.016 " |
Insulation Material |
Polyethylene |
Outer Diameter |
0.255 " |
Length |
500 ' |
Application |
Communication and Control Cable |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C1202.41.01
General Cable Wire & Cable, Multi-Conductor Series
Product Description
2C/18 BRD SH LOW IMP MIC CBL
Specifications
Specifications
Number of Conductors |
2 |
Wire Gauge |
18 AWG |
Jacket Thickness |
0.035 " |
Voltage Rating |
300 V |
Temperature Rating |
-4-140 °F |
Shielding |
Overall |
Insulation Thickness |
0.02 " |
Insulation Material |
Rubber |
Outer Diameter |
0.295 " |
Application |
Microphone Cable |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C1305.41.01
General Cable Wire & Cable, Multi-Conductor Series
Product Description
4C/20 26/34TC RUBBER BRD SH
Specifications
Specifications
Number of Conductors |
4 |
Wire Gauge |
20 AWG |
Jacket Thickness |
0.035 " |
Voltage Rating |
300 V |
Temperature Rating |
-4-140 °F |
Shielding |
Overall |
Insulation Thickness |
0.02 " |
Insulation Material |
Rubber |
Outer Diameter |
0.3 " |
Length |
1,000 ' |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C1310.18.01
General Cable Wire & Cable, Multi-Conductor Series
MFG Item Number
C1310.18.01
Product Description
6C/20 26/34TC RUBBER BRD SH
Specifications
Specifications
Number of Conductors |
6 |
Wire Gauge |
20 AWG |
Jacket Thickness |
0.035 " |
Voltage Rating |
300 V |
Temperature Rating |
-4-140 °F |
Shielding |
Overall |
Insulation Thickness |
0.02 " |
Insulation Material |
Rubber |
Outer Diameter |
0.34 " |
Length |
500 ' |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C1642A.41.10
General Cable Wire & Cable, Multi-Conductor Series
Product Description
2C/20 26/34TC BRD SH UL 2092
Specifications
Specifications
Number of Conductors |
2 |
Wire Gauge |
20 AWG |
Jacket Thickness |
0.016 " |
Voltage Rating |
300 V |
Temperature Rating |
-4-167 °F |
Shielding |
Overall |
Insulation Thickness |
0.016 " |
Insulation Material |
Polyethylene |
Outer Diameter |
0.226 " |
Length |
1,000 ' |
Application |
Communication and Control Cable |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C1646A.41.10
General Cable Wire & Cable, Multi-Conductor Series
Product Description
6C/20 26/34TC BRD SH UL 2094
Specifications
Specifications
Number of Conductors |
6 |
Wire Gauge |
20 AWG |
Jacket Thickness |
0.016 " |
Voltage Rating |
300 V |
Temperature Rating |
-4-167 °F |
Shielding |
Overall |
Insulation Thickness |
0.016 " |
Insulation Material |
Polyethylene |
Outer Diameter |
0.29 " |
Length |
1,000 ' |
Application |
Communication and Control Cable |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C1648A.41.10
General Cable Wire & Cable, Multi-Conductor Series
Product Description
8C/20 26/34TC FOIL/BRAID CL2
Specifications
Specifications
Number of Conductors |
8 |
Wire Gauge |
20 AWG |
Jacket Thickness |
0.029 " |
Voltage Rating |
300 V |
Temperature Rating |
-4-167 °F |
Shielding |
Overall |
Insulation Thickness |
0.016 " |
Insulation Material |
Polyethylene |
Outer Diameter |
0.316 " |
Length |
1,000 ' |
Application |
Communication and Control Cable |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
Multi-Conductor
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved