C2534A.41.10
General Cable Wire & Cable, Multi-Conductor Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C2534A.41.10 General Cable Wire & Cable, Multi-Conductor Series, 2C/18 16/30TC OA SH TYPE CM

MFG Item Number
C2534A

C2534A.41.10 General Cable Wire & Cable, Multi-Conductor Series, 2C/18 16/30TC OA SH TYPE CM

MFG Item Number
C2534A
Item Number
C2534A.41.10
More specs
This item cannot be canceled or returned

Obsolete

Description

Wire & Cable, Multi-Conductor Series
Item #
C2534A.41.10
2C/18 16/30TC OA SH TYPE CM

Multi-Conductor Series Information

  • Flexfoil Aluminum/Polyester Foil with Stranded Tinned Copper Drain Wire Available
  • Premium‑Grade, Color‑Coded PVC, Fluoropolymer, Polypropylene Insulation Options
  • High‑Quality PVC, Fluoropolymer Jacketing Available
General Cable's Multi‑Conductor cables are typically used for industrial equipment control, electric valve actuation and remote signaling, as well as communication and broadcast applications. Available in a variety of insulation and jacketing materials, as well as shield designs to alleviate unwanted circuit noise.


Specifications

Specifications
Manufacturer Part Number C2534A
Manufacturer General Cable
Product Series Multi-Conductor
Family Series General Cable Wire & Cable, Multi-Conductor Series
Description 2C/18 16/30TC OA SH TYPE CM
Number of Conductors 2
Conductor Type Stranded
Wire Size Range 18 AWG
Stranding 16/30
Jacket Color Gray
Jacket Thickness 0.03 "
Voltage 300 V
Temperature Rating -4-167 °F
Plenum or Riser? General Purpose
Shielding Overall
Material Aluminum Polyester Foil
Drain Wire Single
Insulation Material Polyethylene
Outer Diameter 0.201 "
Length 1,000 '
Application Communication and Control Cable
Nominal Capacitance C-C 45.5 pF/ft
Approvals CSA, cULus, NEC, UL
Comments UL 2092, NEC 800 CM, CSA CMH
Net Weight 2.4 lbs
Gross Weight 2.4 lbs