The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Greystone Energy Systems
-
601T-102
Greystone Energy Systems Current Transformers, 601T Series
Product Description
Split-core Current Transformer,
Specifications
Specifications
Current Ratio |
1,000:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Mounting Holes |
Termination |
Brass Stud |
VA for +/- 1% Class |
5 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
601T-152
Greystone Energy Systems Current Transformers, 601T Series
Product Description
Split-core Current Transformer,
Specifications
Specifications
Current Ratio |
1,500:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Mounting Holes |
Termination |
Brass Stud |
VA for +/- 1% Class |
15 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.6 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
601T-162
Greystone Energy Systems Current Transformers, 601T Series
Product Description
Split-core Current Transformer,
Specifications
Specifications
Current Ratio |
1,600:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Mounting Holes |
Termination |
Brass Stud |
VA for +/- 1% Class |
15 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
601T-202
Greystone Energy Systems Current Transformers, 601T Series
Product Description
Split-core Current Transformer,
Specifications
Specifications
Current Ratio |
2,000:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Mounting Holes |
Termination |
Brass Stud |
VA for +/- 1% Class |
20 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Obsolete Item No Longer Available
-
601T-301
Greystone Energy Systems Current Transformers, 601T Series
Product Description
Split-core Current Transformer,
Specifications
Specifications
Current Ratio |
300:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Mounting Holes |
Termination |
Brass Stud |
VA for +/- 1% Class |
0.5 VA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
601T-401
Greystone Energy Systems Current Transformers, 601T Series
Product Description
Split-core Current Transformer,
Specifications
Specifications
Current Ratio |
400:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Mounting Holes |
Termination |
Brass Stud |
VA for +/- 1% Class |
1 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
601T-501
Greystone Energy Systems Current Transformers, 601T Series
Product Description
Split-core Current Transformer,
Specifications
Specifications
Current Ratio |
500:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Mounting Holes |
Termination |
Brass Stud |
VA for +/- 1% Class |
1.5 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
601T-601
Greystone Energy Systems Current Transformers, 601T Series
Product Description
Split-core Current Transformer,
Specifications
Specifications
Current Ratio |
600:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Mounting Holes |
Termination |
Brass Stud |
VA for +/- 1% Class |
2 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
601T-801
Greystone Energy Systems Current Transformers, 601T Series
Product Description
Split-core Current Transformer,
Specifications
Specifications
Current Ratio |
800:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Mounting Holes |
Termination |
Brass Stud |
VA for +/- 1% Class |
2.5 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
601T
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved