601T-301
Greystone Energy Systems Current Transformers, 601T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

601T-301

Greystone Energy Systems Current Transformers, 601T Series

601T-301

Greystone Energy Systems Current Transformers, 601T Series
Split-core Current Transformer,
MFG Item Number
601T-301
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 601T Series
Item #
601T-301
Split-core Current Transformer,

601T Series Information

The Model 601T split‑core current transformers provide a low amperage current output proportional to line current for use in energy management control and metering applications, and are ideal for use as inputs to power monitors such as the WHT250 and current transducers such as the CVT100. These transformers are designed to be assembled around an existing insulated conductor without the need for dismantling the primary bus or cables. The portion of the transformers marked "This End Removable" can be disassembled and then reassembled around the conductors that require current monitoring.

Specifications

Specifications
Manufacturer Part Number 601T-301
Manufacturer Greystone Energy Systems
Product Series 601T
Family Series Greystone Energy Systems Current Transformers, 601T Series
Description Split-core Current Transformer, 300:5 Amp
Core Type Split Core
Aperture Size 4.5 x 4.5 "
Current Ratio 300:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Mounting Holes
Termination Brass Stud
Approvals CSA, UR
Net Weight 1.5 lbs
Gross Weight 1.5 lbs