The store will not work correctly when cookies are disabled.
-
MFG Item Number
NES1-002LB
Product Description
Drive, AC, 0.25HP, 240V, 3PH, 1.4A,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
0.25 hp |
Amps (Constant Torque Rating) |
1.4 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Sold Separately, See Accessories |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Depth |
3 " |
Width |
2.7 " |
Height |
5.04 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
NES1-002SB
Product Description
Drive, AC, 0.25HP, 240V, 1PH, 1.4A,
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
0.25 hp |
Amps (Constant Torque Rating) |
1.4 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Sold Separately, See Accessories |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Depth |
3 " |
Width |
2.7 " |
Height |
5.04 " |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
NES1-004LB
Product Description
Drive, AC, 0.5HP, 240V, 3PH, 2.6A,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
0.5 hp |
Amps (Constant Torque Rating) |
2.6 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Sold Separately, See Accessories |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Depth |
3.6 " |
Width |
2.7 " |
Height |
5.04 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
NES1-004SB
Product Description
Drive, AC, 0.5HP, 240V, 1PH, 2.6A,
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
0.5 hp |
Amps (Constant Torque Rating) |
2.6 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Sold Separately, See Accessories |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Depth |
3.6 " |
Width |
2.7 " |
Height |
5.04 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
NES1-007LB
Product Description
Drive, AC, 1HP, 240V, 3PH, 4A, CT
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
4 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Sold Separately, See Accessories |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Depth |
4.53 " |
Width |
2.7 " |
Height |
5.04 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
NES1-007SB
Product Description
Drive, AC, 1HP, 240V, 1PH, 4A, CT
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
4 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Sold Separately, See Accessories |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Depth |
3.78 " |
Width |
4.25 " |
Height |
5.04 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
NES1-015LB
Product Description
Drive, AC, 2HP, 240V, 3PH, 7.1A, CT
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
2 hp |
Amps (Constant Torque Rating) |
7.1 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Sold Separately, See Accessories |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Depth |
4.21 " |
Width |
4.25 " |
Height |
5.04 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
NES1-015SB
Product Description
Drive, AC, 2HP, 240V, 1PH, 7.1A, CT
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
2 hp |
Amps (Constant Torque Rating) |
7.1 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Sold Separately, See Accessories |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Depth |
4.21 " |
Width |
4.25 " |
Height |
5.04 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
NES1-022LB
Product Description
Drive, AC, 3HP, 240V, 3PH, 10A, CT
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
10 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Sold Separately, See Accessories |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Depth |
4.92 " |
Width |
4.25 " |
Height |
5.04 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
NES1-022SB
Product Description
Drive, AC, 3HP, 240V, 1PH, 10A, CT
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
10 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Sold Separately, See Accessories |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Depth |
4.92 " |
Width |
4.25 " |
Height |
5.04 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
NES1
Shopping Options
HP (Constant Torque Rating)
Amps (Constant Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved