Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
NES1-022SB Hitachi Drives, NES1 Series, Drive, AC, 3HP, 240V, 1PH, 10A, CT
MFG Item Number
NES1-022SB
NES1-022SB Hitachi Drives, NES1 Series, Drive, AC, 3HP, 240V, 1PH, 10A, CT
MFG Item Number
NES1-022SB
This item cannot be canceled or returned
Description
Drive, AC, 3HP, 240V, 1PH, 10A, CT
Pre‑Configured Parameters RS‑485 Modbus RTU Standard PID, Logic and Time Delay Functions Built in The Hitachi NE‑S1 is an economical and simple to use speed control inverter solution in the popular HP range of 1/2 to 3 hp. The NE‑S1 is designed with both OEMs and System Integrators needs in mind with its ultra‑compact design, and pre‑configured for out of the box integration in most applications.
Specifications
Specifications
Manufacturer Part Number
NES1-022SB
Manufacturer
Hitachi
Product Series
NES1
Family Series
Hitachi Drives, NES1 Series
Description
Drive, AC, 3HP, 240V, 1PH, 10A, CT +++2k Ohm Pot Required, KU2021S28+++
Phase
1
HP (Constant Torque Rating)
3 hp
Amps (Constant Torque Rating)
10 A
Brake
DC Injection
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Sold Separately, See Accessories
NEMA Rating
NEMA 1
Motor Control-Max Level
V/Hz (Scalar)
Mounting
Panel
Nominal Input Voltage
208 VAC, 240 VAC
AC Voltage
200-240 VAC
Frequency
400 Hz
Dynamic Braking
Not Available
Height
5.04 "
Width
4.25 "
Depth
4.92 "
Comments
2k Ohm potentiometer or NES1-OP required for use.
Net Weight
0 lbs
Gross Weight
0 lbs
NES1-022SB
Hitachi Drives, NES1 Series