The store will not work correctly when cookies are disabled.
-
MFG Item Number
RV8H-L-AD110
Product Description
Relay, SPDT, 6A, 110-125VAC/DC,
Specifications
Specifications
Contacts |
SPDT |
Mounting |
DIN Rail |
Termination |
Screw Terminals |
Enclosure |
Plastic |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Gold Plated |
Rating @ 120 VAC |
3.9 A |
Max Current |
6 A |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RV8H-L-D24
Product Description
Relay, SPDT, 6A, 24VDC, DIN Mount,
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
SPDT |
Mounting |
DIN Rail |
Termination |
Screw Terminals |
Enclosure |
Plastic |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Gold Plated |
Rating @ 120 VAC |
3.9 A |
Nominal Coil Voltage |
24 VDC |
Max Current |
6 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Hazardous Rated |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RV8H-L-D12
Product Description
Relay, SPDT, 6A, 12VDC, DIN Mount,
Specifications
Specifications
Published Coil Voltage |
12 VDC |
Contacts |
SPDT |
Mounting |
DIN Rail |
Termination |
Screw Terminals |
Enclosure |
Plastic |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Gold Plated |
Rating @ 12/14 VDC |
15.5 A |
Nominal Coil Voltage |
12 VDC |
Max Current |
6 A |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RV8H-L-AD24
Product Description
Relay, SPDT, 6A, 24VAC/DC, DIN Mnt,
Specifications
Specifications
Contacts |
SPDT |
Mounting |
DIN Rail |
Termination |
Screw Terminals |
Enclosure |
Plastic |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Gold Plated |
Max Current |
6 A |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RV8H-L-D6
Product Description
Relay, SPDT, 6A, 6VDC Coil, DIN Mnt,
Specifications
Specifications
Published Coil Voltage |
6 VDC |
Contacts |
SPDT |
Mounting |
DIN Rail |
Termination |
Screw Terminals |
Enclosure |
Plastic |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Gold Plated |
Rating @ 24/28/30 VDC |
13.7 A |
Nominal Coil Voltage |
6 VDC |
Max Current |
6 A |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RV8H-L-D24-C1D2
MFG Item Number
RV8H-L-D24-C1D2
Product Description
Relay, SPDT, 6A, 24VDC, DIN Mount,
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
SPDT |
Mounting |
DIN Rail |
Termination |
Spring Clamp |
Enclosure |
Plastic |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Gold Plated |
Rating @ 120 VAC |
3.9 A |
Nominal Coil Voltage |
24 VDC |
Max Current |
6 A |
Mechanical Latch |
No |
Hazardous Rated |
Yes |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RV8H-L-AD110-C1D2
MFG Item Number
RV8H-L-AD110-C1D2
Product Description
Relay, SPDT, 6A, 110-125VAC/DC,
Specifications
Specifications
Contacts |
SPDT |
Mounting |
DIN Rail |
Termination |
Screw Terminals |
Enclosure |
Plastic |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Gold Plated |
Rating @ 12/14 VDC |
15.5 A |
Max Current |
6 A |
Mechanical Latch |
No |
Hazardous Rated |
Yes |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RV8H-L-AD18
Product Description
Relay, SPDT, 6A, 18VAC/DC Coil, DIN
Specifications
Specifications
Contacts |
SPDT |
Mounting |
DIN Rail |
Termination |
Screw Terminals |
Enclosure |
Plastic |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Gold Plated |
Rating @ 24/28/30 VDC |
13.7 A |
Max Current |
6 A |
Mechanical Latch |
No |
Safety Guided |
No |
-
MFG Item Number
RV8H-L-AD48
Product Description
Relay, SPDT, 6A, 48VAC/DC, DIN Mnt,
Specifications
Specifications
Contacts |
SPDT |
Mounting |
DIN Rail |
Termination |
Screw Terminals |
Enclosure |
Plastic |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Gold Plated |
Max Current |
6 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Hazardous Rated |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RV8H-L-AD24-C1D2
MFG Item Number
RV8H-L-AD24-C1D2
Product Description
Relay, SPDT, 6A, 24VAC/DC, DIN Mnt,
Specifications
Specifications
Contacts |
SPDT |
Mounting |
DIN Rail |
Termination |
Screw Terminals |
Enclosure |
Plastic |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Gold Plated |
Rating @ 24/28/30 VDC |
10.6 A |
Max Current |
6 A |
Mechanical Latch |
No |
Hazardous Rated |
Yes |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
RV8H
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved