Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
RV8H Series Information
| Manufacturer Part Number | RV8H-L-AD24-C1D2 |
|---|---|
| Manufacturer | IDEC |
| Product Series | RV8H |
| Family Series | IDEC Relays, RV8H Series |
| Description | Relay, SPDT, 6A, 24VAC/DC, DIN Mnt, Screw Terminals, Hazardous Location |
| Coil Voltage | 24 VAC, 24 VDC |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Termination | Screw Terminals |
| Enclosure | Plastic |
| Status Indicator | Yes |
| Push-to-Test | No |
| Diode | No |
| Material | Gold Plated |
| Nominal Coil Voltage | 24 VAC, 24 VDC |
| Current Rating | 6 A |
| Mechanical Latch | No |
| Hazardous Location | Yes |
| Safety Guided | No |
| Net Weight | 0.0663 lbs |
| Gross Weight | 0.0663 lbs |