The store will not work correctly when cookies are disabled.
-
AGC-4
Ilsco Grounding, AGC Series
Product Description
AL MEC 21/2-3-31/2-4 GND 250-6 W UL
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
250 kcmil, 4 " |
Minimum Conductor Size |
6 AWG, 2 1/2 " |
Built-In Strain Relief |
No |
Mounting |
Direct on Pipe |
Direct Burial |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AGC-1
Ilsco Grounding, AGC Series
Product Description
AL MEC 1/2-3/4-1 GND 1/0-14 W UL
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
1/0 AWG, 1 " |
Minimum Conductor Size |
14 AWG, 1/2 " |
Built-In Strain Relief |
No |
Mounting |
Direct on Pipe |
Direct Burial |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AGC-2
Ilsco Grounding, AGC Series
Product Description
AL MEC 11/4 - 1 1/2 -2 GND 250 -6 W
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
250 kcmil, 2 " |
Minimum Conductor Size |
6 AWG, 1 1/4 " |
Built-In Strain Relief |
No |
Mounting |
Direct on Pipe |
Direct Burial |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SGC-1/0
Ilsco Grounding, AGC Series
Product Description
AL MEC 1/2-3/4-1 GND 1/0-14 W UL
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
1/0 AWG, 1 " |
Minimum Conductor Size |
14 AWG, 1/2 " |
Built-In Strain Relief |
No |
Mounting |
Direct on Pipe |
Direct Burial |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
AGC
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved