Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AGC-4 Ilsco Grounding, AGC Series, AL MEC 21/2-3-31/2-4 GND 250-6 W UL
AGC-4 Ilsco Grounding, AGC Series, AL MEC 21/2-3-31/2-4 GND 250-6 W UL
This item cannot be canceled or returned
Description
AL MEC 21/2-3-31/2-4 GND 250-6 W UL
- Suitable for use with Either Copper or Aluminum Conductors
- Provides Ease of Installation for Long Ground Wire Runs
- Manufactured from high Strength Aluminum Alloy
- Provides Low Contact Resistance
- Dual Rated Ground Clamp
Specifications
Specifications
| Manufacturer Part Number |
AGC-4 |
| Manufacturer |
Ilsco |
| Product Series |
AGC |
| Family Series |
Ilsco Grounding, AGC Series |
| Description |
AL MEC 21/2-3-31/2-4 GND 250-6 W UL |
| Number of Conductors |
1 |
| Conductor Size |
6 AWG - 250 kcmil, 2-1/2 - 4 " |
| Material |
Aluminum Alloy |
| Compression Style |
Bolt Lug, Split Frame Clamp |
| For Use With |
Conduit, Pipe |
| Built-In Strain Relief |
No |
| Mounting |
Direct on Pipe |
| Direct Burial |
No |
| Approvals |
UL |
| Net Weight |
0.75 lbs |
| Gross Weight |
0.75 lbs |
AGC-4
Ilsco Grounding, AGC Series