The store will not work correctly when cookies are disabled.
-
MFG Item Number
CLNS-6-38
Product Description
CU CMP 6 AWG 13/32 T UL CSA
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
6 AWG |
Stud Size |
3/8 " |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CLNS-8-516
Product Description
CU CMP 8 AWG 11/32 T UL CSA L ONG
Specifications
Specifications
Min Conductor Range |
8 AWG |
Max Conductor Range |
8 AWG |
Stud Size |
5/16 " |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
-
MFG Item Number
CLNS-6-12
Product Description
CU CMP 6 AWG 9/16 T UL CSA
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
6 AWG |
Stud Size |
1/2 " |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CLNS-1-38
Product Description
CU CMP 1 AWG 13/32 T UL CSA
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
1 AWG |
Stud Size |
3/8 " |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CLNS-2-38
Product Description
CU CMP 2 AWG 13/32 T UL CSA
Specifications
Specifications
Min Conductor Range |
2 AWG |
Max Conductor Range |
2 AWG |
Stud Size |
3/8 " |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CLNS-6-14
Product Description
Ring Terminal, 1/4in. Stud, 6AWG,
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
6 AWG |
Stud Size |
1/4 " |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CLNS-4-38
Product Description
Ring Terminal, 3/8in. Stud, 4AWG,
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
4 AWG |
Stud Size |
3/8 " |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CLNS-1/0-38
Product Description
CU CMP 1/0 AWG 13/32 T UL CSA
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
1/0 AWG |
Stud Size |
3/8 " |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CLNS-2/0-38
Product Description
CU CMP 2/0 AWG 13/32 T UL CSA
Specifications
Specifications
Min Conductor Range |
4 AWG |
Max Conductor Range |
2/0 AWG |
Stud Size |
3/8 " |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CLNS-250-12
Product Description
CU CMP 250 kcmil 9/16 T UL CS A
Specifications
Specifications
Min Conductor Range |
1/0 AWG |
Max Conductor Range |
250 kcmil |
Stud Size |
1/2 " |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
CLNS
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved