CLNS-250-12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CLNS-250-12 Ilsco Terminals, CLNS Series, CU CMP 250 kcmil 9/16 T UL CS A

MFG Item Number
CLNS-250-12

CLNS-250-12 Ilsco Terminals, CLNS Series, CU CMP 250 kcmil 9/16 T UL CS A

MFG Item Number
CLNS-250-12
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, CLNS Series
Item #
CLNS-250-12
CU CMP 250 kcmil 9/16 T UL CS A

CLNS Series Information

  • Suitable for use in Circuits Rated 35KV or less
  • Manufactured from High Strength Copper
  • Provide Low Contact Resistance
  • Rated to 90 degree C
  • Chamfered Entry
  • Electro‑tin Plated
  • CSA Certified
  • Color Coded
  • UL Listed

Specifications

Specifications
Manufacturer Part Number CLNS-250-12
Manufacturer Ilsco
Product Series CLNS
Family Series Ilsco Terminals, CLNS Series
Description CU CMP 250 kcmil 9/16 T UL CS A
Wire Size Range 1/0 AWG-250 kcmil
Stud Size 1/2 "
Number of Conductors 1
Material Copper
Color Code Yellow
Net Weight 0.175 lbs
Gross Weight 0.175 lbs