The store will not work correctly when cookies are disabled.
-
22106-B3
Ilsco Shrink Tubing, Medium Series
Product Description
MEDIUM WALL HS #18-#14 BAG OF 3
Specifications
Specifications
Nom. Inner Diameter (in) |
1/4 " |
Piece Length (in) |
6 " |
Color |
Clear |
Number of Pieces |
3 |
Recovered Diameter |
0.08 " |
Recovered Wall Thickness |
0.047 " |
Adhesive Lining |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
22206-B3
Ilsco Shrink Tubing, Medium Series
Product Description
MEDIUM WALL HS #12-#8 BAG OF 3
Specifications
Specifications
Nom. Inner Diameter (in) |
3/8 " |
Piece Length (in) |
6 " |
Color |
Clear |
Number of Pieces |
3 |
Recovered Diameter |
0.135 " |
Recovered Wall Thickness |
0.05 " |
Adhesive Lining |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
22306-B3
Ilsco Shrink Tubing, Medium Series
Product Description
MEDIUM WALL HS #8-#2 BAG OF 3
Specifications
Specifications
Nom. Inner Diameter (in) |
1/2 " |
Piece Length (in) |
6 " |
Color |
Clear |
Number of Pieces |
3 |
Recovered Diameter |
0.195 " |
Recovered Wall Thickness |
0.055 " |
Adhesive Lining |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
22312-B3
Ilsco Shrink Tubing, Medium Series
Product Description
MEDIUM WALL HS #8-#2 BAG OF 3
Specifications
Specifications
Nom. Inner Diameter (in) |
1/2 " |
Piece Length (in) |
12 " |
Color |
Clear |
Number of Pieces |
3 |
Recovered Diameter |
0.195 " |
Recovered Wall Thickness |
0.055 " |
Adhesive Lining |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
22406-B2
Ilsco Shrink Tubing, Medium Series
Product Description
MEDIUM WALL HS #1-4/0 BAG OF 2
Specifications
Specifications
Nom. Inner Diameter (in) |
1 " |
Piece Length (in) |
6 " |
Color |
Clear |
Number of Pieces |
2 |
Recovered Diameter |
0.4 " |
Recovered Wall Thickness |
0.075 " |
Adhesive Lining |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
Medium
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved