22306-B3
Ilsco Shrink Tubing, Medium Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22306-B3

Ilsco Shrink Tubing, Medium Series

22306-B3

Ilsco Shrink Tubing, Medium Series
MEDIUM WALL HS #8-#2 BAG OF 3
MFG Item Number
22306-B3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Medium Series
Item #
22306-B3
MEDIUM WALL HS #8-#2 BAG OF 3

Medium Series Information


Specifications

Specifications
Manufacturer Part Number 22306-B3
Manufacturer Ilsco
Product Series Medium
Family Series Ilsco Shrink Tubing, Medium Series
Description MEDIUM WALL HS #8-#2 BAG OF 3
Shape Straight Tube
Nom. Inner Diameter (in) 1/2 "
Piece Length (in) 6 "
Color Clear
Number of Pieces 3
Shrink Ratio 2.5:1
Recovered Diameter 0.195 "
Recovered Wall Thickness 0.055 "
Adhesive Yes
Adhesive Lining Yes
Comments Wire Range: 2-8 AWG
Net Weight 0 lbs
Gross Weight 0.032 lbs